Electric Baseboard Heater, 1250/940W, 240/208V

Item #: 21724

Cat #: 2545W

UPC: 098319730183

Electric Baseboard Heater, 1250/940 Watt, 240/208 Volt, Length: 5 foot, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electric Baseboard Heater, 1250/940 Watt, 240/208 Volt, Length: 5 foot, Color: White
Our electric baseboard heaters are ideal for home or apartment construction, remodeling or room additions. All baseboards feature easy installation and mounting options, with flush-to-wall or flat-on-the-floor versatility. Many of our hydronic baseboard heaters even have high-quality steel louvered grilles that direct heat out into the room.
Also known as: 098319730183, 2545W

Specifications

Wattage: 940, 1250
Length: 60 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 940, 1250
Color: White
Mounting: Wall
Length: 60 in
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)