Electric Baseboard Heater, 2000/1504W, 240/208V

Item #: 21656

Cat #: 2548W

UPC: 098319730251

Sign In or Register to view pricing and more.
Electric Baseboard Heater, 2000/1504 Watt, 240/208 Volt, Length: 8 foot, Color: White

Overview

Electric Baseboard Heater, 2000/1504 Watt, 240/208 Volt, Length: 8 foot, Color: White
Our electric baseboard heaters are ideal for home or apartment construction, remodeling or room additions. All baseboards feature easy installation and mounting options, with flush-to-wall or flat-on-the-floor versatility. Many of our hydronic baseboard heaters even have high-quality steel louvered grilles that direct heat out into the room.
Also known as: 098319730251, 2548W

Specifications

Wattage: 2000, 1504
Color: White
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Wattage: 2000, 1504
Length: 96 in
Mounting: Wall
Color: White
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)