Search results

32 Found
Industrial Lighting Products

INDL HF4-4T5-UH-BRP-LI50 4FT,4LP T5

Item #: 602792
CAT #: HF4-4T5-UH-BRP-LI50
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

LED High Bay, 135 Watt, 17685 Lumen, 5000K, 120-277V

Item #: 1291454
CAT #: HHB-135WLED-UNIV-50-FRL
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

LED High Bay, 178 Watt, 23318 Lumen, 5000K, 120-277V

Item #: 1109405
CAT #: HHB-178WLED-UNIV-50-FRL
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

INDL WT-80WLED-UNIV-4000K-RAFL 80W

Item #: 821743
CAT #: WT-80WLED-UNIV-4000K-RAFL
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

Emergency Ballast, Fluorescent, 2-Lamp, 120/277V

Item #: 601607
CAT #: BAL1400-LPACTD
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

INDL OC-6T5-UH-BAD-LI50 HI-BAY 6-LP

Item #: 602796
CAT #: OC-6T5-UH-BAD-LI50
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

LED Floodlight, 121 Watt, 14590 Lumen, 5000K, 120-277V

Item #: 1115722
CAT #: FDLS-120WLED0-UNIV-50
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

LED Stairwell Fixture, 4', 30W, 3696L, 5000K, 120-277V

Item #: 1297320
CAT #: CV4-30WLED-UNIV-35-FRAL-USBD
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

8 FT TO 4 FOOT

Item #: 979283
CAT #: 3084-N-CS-TL4
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

6LP F54T5 HIGH BAY FIXT W/41K LAMPS AND OCC SENSO

Item #: 808135
CAT #: H36T56F54UH120/277T5HO-L141-FIOS
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

INDL OC-4T5-UH-BAD-LI50 HI-BAY 4-LP

Item #: 602794
CAT #: OC-4T5-UH-BAD-LI50
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

LED Floodlight, 122 Watt, 14030 Lumen, 4000K, 120-277V

Item #: 1129871
CAT #: FDLS-120WLED-UNIV-4000K
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

ILPCP-40WLED-UNIV-5000K

Item #: 821741
CAT #: CP-40WLED-UNIV-5000K
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

LED Parking Garage Fixture, 70W, 6952 Lumen, 5000K, 120-277V

Item #: 804549
CAT #: WTPG4
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

6LP F54T5 HIGH BAY FIXT W/41K LAMPS

Item #: 808134
CAT #: H3-6T5-6F54-UH-120/277T5HO-L141
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

2X2 RETROFIT LED 25W 120-277V 130LMS 4000K

Item #: 1318526
CAT #: BIF22-25WLED-UNIV-40
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

INDL HF4-4T5-UH-BRP-LI50 4FT,4LP T5

INDL HF4-4T5-UH-BRP-LI50 4FT,4LP T5 HURRICANE
Item #: 602792
CAT #: HF4-4T5-UH-BRP-LI50
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

LED High Bay, 135 Watt, 17685 Lumen, 5000K, 120-277V

LED High Bay, 135 Watt, 17685 Lumen, 5000K, 120- Volt, Frosted Acrylic Lens
Item #: 1291454
CAT #: HHB-135WLED-UNIV-50-FRL
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

LED High Bay, 178 Watt, 23318 Lumen, 5000K, 120-277V

LED High Bay, 178 Watt, 23318 Lumen, 5000K, 120-277 Volt, Frosted Acrylic Lens
Item #: 1109405
CAT #: HHB-178WLED-UNIV-50-FRL
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

INDL WT-80WLED-UNIV-4000K-RAFL 80W

INDL WT-80WLED-UNIV-4000K-RAFL 80W LED WET LOCATION
Item #: 821743
CAT #: WT-80WLED-UNIV-4000K-RAFL
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

Emergency Ballast, Fluorescent, 2-Lamp, 120/277V

Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, Lumens: Up to 1400
Item #: 601607
CAT #: BAL1400-LPACTD
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

INDL OC-6T5-UH-BAD-LI50 HI-BAY 6-LP

INDL OC-6T5-UH-BAD-LI50 HI-BAY 6-LP W/LP
Item #: 602796
CAT #: OC-6T5-UH-BAD-LI50
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

LED Floodlight, 121 Watt, 14590 Lumen, 5000K, 120-277V

LED Large Floodlight, 121 Watt, 14590 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, Yoke Mount
Item #: 1115722
CAT #: FDLS-120WLED0-UNIV-50
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

LED Stairwell Fixture, 4', 30W, 3696L, 5000K, 120-277V

LED Stairwell Fixture, 4 Foot, 30 Watt, 3696 Lumen, 5000K, 80 CRI, 120-277 Volt, Frosted Acrylic Lens, User Select Bi-Level Dim w/ Occupancy Sensor
Item #: 1297320
CAT #: CV4-30WLED-UNIV-35-FRAL-USBD
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

8 FT TO 4 FOOT

8 FT TO 4 FOOT RETRO KIT NON SHUNTED
Item #: 979283
CAT #: 3084-N-CS-TL4
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

6LP F54T5 HIGH BAY FIXT W/41K LAMPS AND OCC SENSO

6LP F54T5 HIGH BAY FIXT W/41K LAMPS AND OCC SENSOR
Item #: 808135
CAT #: H36T56F54UH120/277T5HO-L141-FIOS
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

INDL OC-4T5-UH-BAD-LI50 HI-BAY 4-LP

INDL OC-4T5-UH-BAD-LI50 HI-BAY 4-LP W/LP
Item #: 602794
CAT #: OC-4T5-UH-BAD-LI50
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

LED Floodlight, 122 Watt, 14030 Lumen, 4000K, 120-277V

LED Large Floodlight, 122 Watt, 14030 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, Yoke Mount
Item #: 1129871
CAT #: FDLS-120WLED-UNIV-4000K
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

ILPCP-40WLED-UNIV-5000K

ILPCP-40WLED-UNIV-5000K
Item #: 821741
CAT #: CP-40WLED-UNIV-5000K
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

LED Parking Garage Fixture, 70W, 6952 Lumen, 5000K, 120-277V

WTPG4-70WLED-UNIV-5000K, LED Parking Garage Fixture, 70 Watt, 6952 Lumen, 5000K, 120-277 Volt, Ribbed Acrylic Frosted Lens
Item #: 804549
CAT #: WTPG4
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

6LP F54T5 HIGH BAY FIXT W/41K LAMPS

6LP F54T5 HIGH BAY FIXT W/41K LAMPS
Item #: 808134
CAT #: H3-6T5-6F54-UH-120/277T5HO-L141
UPC:
Sign In or Register to view pricing and more.
Industrial Lighting Products

2X2 RETROFIT LED 25W 120-277V 130LMS 4000K

2X2 RETROFIT LED 25W 120-277V 130LMS 4000K
Item #: 1318526
CAT #: BIF22-25WLED-UNIV-40
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
32 Items found