2X2 RETROFIT LED 25W 120-277V 130LMS 4000K

Item #: 1318526

Cat #: BIF22-25WLED-UNIV-40

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X2 RETROFIT LED 25W 120-277V 130LMS 4000K

Overview

2X2 RETROFIT LED 25W 120-277V 130LMS 4000K
Also known as: BIF22-25WLED-UNIV-40

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 25
Length: 2 ft
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Wattage: 25
Width: 2 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)