LED Stairwell Fixture, 4', 30W, 3696L, 5000K, 120-277V

Item #: 1297320

Cat #: CV4-30WLED-UNIV-35-FRAL-USBD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Stairwell Fixture, 4 Foot, 30 Watt, 3696 Lumen, 5000K, 80 CRI, 120-277 Volt, Frosted Acrylic Lens, User Select Bi-Level Dim w/ Occupancy Sensor

Overview

LED Stairwell Fixture, 4 Foot, 30 Watt, 3696 Lumen, 5000K, 80 CRI, 120-277 Volt, Frosted Acrylic Lens, User Select Bi-Level Dim w/ Occupancy Sensor
Also known as: CV4-30WLED-UNIV-35-FRAL-USBD

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 30
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED

Customer Reviews

No reviews for this product
(0)