LED Parking Garage Fixture, 70W, 6952 Lumen, 5000K, 120-277V

Item #: 804549

Cat #: WTPG4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
WTPG4-70WLED-UNIV-5000K, LED Parking Garage Fixture, 70 Watt, 6952 Lumen, 5000K, 120-277 Volt, Ribbed Acrylic Frosted Lens

Overview

WTPG4-70WLED-UNIV-5000K, LED Parking Garage Fixture, 70 Watt, 6952 Lumen, 5000K, 120-277 Volt, Ribbed Acrylic Frosted Lens
Also known as: WTPG4

Specifications

Color Temperature: 5000 (Bright White)
Type: Fixture
Length: 4 ft, 48 in
Mounting: Wall
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Type: Fixture
Mounting: Wall

Customer Reviews

No reviews for this product
(0)