Search results

120 Found
Forest Lighting

4' 15W T8 LED Lamp, 35K

Item #: 1248848
CAT #: FL-T8U435-15-BN
UPC:
Company wide:
0 in stock
Forest Lighting

4' 15W T8 LED Lamp, 50K

Item #: 985648
CAT #: T8U450-15
UPC: 851535006988
Company wide:
0 in stock
Forest Lighting

4' 15W T8 LED Lamp, 35K

Item #: 1262016
CAT #: T8U435-15-TP
UPC: 817306023677
Company wide:
0 in stock
Forest Lighting

4' 15W T8 LED Lamp, 41K

Item #: 1115913
CAT #: FL-T8U441-15-BN
UPC: 817306020805
Company wide:
0 in stock
Forest Lighting

2X2 PANEL LIGHT 30W 3800 LUMENS 4000K DIMMABLE

Item #: 1241558
CAT #: PL22-30W40KP-D
UPC:
Company wide:
0 in stock
Forest Lighting

4' 15W T8 LED Lamp, 50K

Item #: 1277272
CAT #: T8T450-15-TP
UPC:
Company wide:
0 in stock
Forest Lighting

4' 15W T8 LED Lamp, 50K

Item #: 1122326
CAT #: FL-T8U450-15-BN
UPC: 817306020799
Company wide:
0 in stock
Forest Lighting

4' 19W T8 LED Lamp, 30K

Item #: 853764
CAT #: T8T430
UPC: 857130006309
Company wide:
0 in stock
Forest Lighting

2FTX2FT LED FLAT PANEL LIGHT 20W 3200 LUMENS 4000K

Item #: 1086467
CAT #: FL-PL22-20W40K-D
UPC: 857130006736
Company wide:
0 in stock
Forest Lighting

12W PAR30 LED Lamp, 30K

Item #: 1128560
CAT #: PAR30L-12W30KDH-L4-LS
UPC:
Company wide:
0 in stock
Forest Lighting

2X4 PANEL LIGHT 50W 5000 LUMENS 5000K DIMMABLE

Item #: 1096125
CAT #: PL24-50W50KD
UPC:
Company wide:
0 in stock
Forest Lighting

T5 4-FT 3000K INTEGRATED LAMP

Item #: 1005376
CAT #: T5N430
UPC: 851535006520
Company wide:
0 in stock
Forest Lighting

FOLI INT-36-PC 36IN T5/T8 POWER

Item #: 854937
CAT #: INT-36-PC
UPC: 857130006088
Company wide:
0 in stock
Forest Lighting

FOLI T8N241 2FT T8 LED INTEGRATED

Item #: 823770
CAT #: T8N241
UPC: 851535006377
Company wide:
0 in stock
Forest Lighting

2' 8W T8 LED Lamp, 50K

Item #: 1146419
CAT #: T8U250-8
UPC: 817306020775
Company wide:
0 in stock
Forest Lighting

4' 15W T8 LED Lamp, 30K

Item #: 1128541
CAT #: T8T430-15
UPC: 857130006620
Company wide:
0 in stock
Forest Lighting

4' 15W T8 LED Lamp, 35K

4 Foot LED Tube, 3500K, 15 Watt, 2000 Lumen, 80 CRI, 100-277 Volt, Works With or Without Ballast
Item #: 1248848
CAT #: FL-T8U435-15-BN
UPC:
Company wide:
0 in stock
Forest Lighting

4' 15W T8 LED Lamp, 50K

univ8 LED Lamp, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2000, CRI: >80, Color Temperature: 5000K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Factory Warranty: 5 Years
Item #: 985648
CAT #: T8U450-15
UPC: 851535006988
Company wide:
0 in stock
Forest Lighting

4' 15W T8 LED Lamp, 35K

4 Foot LED Tube, 3500K, 15 Watt, 2000 Lumen, 80 CRI, 100-277 Volt, Works With or Without Ballast
Item #: 1262016
CAT #: T8U435-15-TP
UPC: 817306023677
Company wide:
0 in stock
Forest Lighting

4' 15W T8 LED Lamp, 41K

4 Foot LED Tube, 4100K, 15 Watt, 2000 Lumen, 80 CRI, 100-277 Volt, Works With or Without Ballast
Item #: 1115913
CAT #: FL-T8U441-15-BN
UPC: 817306020805
Company wide:
0 in stock
Forest Lighting

2X2 PANEL LIGHT 30W 3800 LUMENS 4000K DIMMABLE

2X2 PANEL LIGHT 30W 3800 LUMENS 4000K DIMMABLE
Item #: 1241558
CAT #: PL22-30W40KP-D
UPC:
Company wide:
0 in stock
Forest Lighting

4' 15W T8 LED Lamp, 50K

4 Foot LED Tube, 5000K, 15 Watt, 1800 Lumen, 80 CRI, 100-277 Volt, Operates Directly From Line Voltage
Item #: 1277272
CAT #: T8T450-15-TP
UPC:
Company wide:
0 in stock
Forest Lighting

4' 15W T8 LED Lamp, 50K

15W DLC T8 4FT 5000K WITH/WITHOUT BALLAST
Item #: 1122326
CAT #: FL-T8U450-15-BN
UPC: 817306020799
Company wide:
0 in stock
Forest Lighting

4' 19W T8 LED Lamp, 30K

FOLI T8T430 4FT LED T8 19W 3000K
Item #: 853764
CAT #: T8T430
UPC: 857130006309
Company wide:
0 in stock
Forest Lighting

2FTX2FT LED FLAT PANEL LIGHT 20W 3200 LUMENS 4000K

2FTX2FT LED FLAT PANEL LIGHT 20W 3200 LUMENS 4000K
Item #: 1086467
CAT #: FL-PL22-20W40K-D
UPC: 857130006736
Company wide:
0 in stock
Forest Lighting

12W PAR30 LED Lamp, 30K

PAR30 LED 12W 3000K DIMMABLE LAMP
Item #: 1128560
CAT #: PAR30L-12W30KDH-L4-LS
UPC:
Company wide:
0 in stock
Forest Lighting

2X4 PANEL LIGHT 50W 5000 LUMENS 5000K DIMMABLE

2X4 PANEL LIGHT 50W 5000 LUMENS 5000K DIMMABLE
Item #: 1096125
CAT #: PL24-50W50KD
UPC:
Company wide:
0 in stock
Forest Lighting

T5 4-FT 3000K INTEGRATED LAMP

T5 4-FT 3000K INTEGRATED LAMP
Item #: 1005376
CAT #: T5N430
UPC: 851535006520
Company wide:
0 in stock
Forest Lighting

FOLI INT-36-PC 36IN T5/T8 POWER

FOLI INT-36-PC 36IN T5/T8 POWER CORD
Item #: 854937
CAT #: INT-36-PC
UPC: 857130006088
Company wide:
0 in stock
Forest Lighting

FOLI T8N241 2FT T8 LED INTEGRATED

FOLI T8N241 2FT T8 LED INTEGRATED LAMP 4100K
Item #: 823770
CAT #: T8N241
UPC: 851535006377
Company wide:
0 in stock
Forest Lighting

2' 8W T8 LED Lamp, 50K

2' 8W T8 LED Lamp, 50K
Item #: 1146419
CAT #: T8U250-8
UPC: 817306020775
Company wide:
0 in stock
Forest Lighting

4' 15W T8 LED Lamp, 30K

T8 4-FOOT LED 15W 3000K LAMP
Item #: 1128541
CAT #: T8T430-15
UPC: 857130006620
Company wide:
0 in stock
Page 1 of 8
120 Items found