T5 4-FT 3000K INTEGRATED LAMP

Item #: 1005376

Cat #: T5N430

UPC: 851535006520

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
T5 4-FT 3000K INTEGRATED LAMP

Overview

T5 4-FT 3000K INTEGRATED LAMP
Also known as: 851535006520, T5N430

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 277
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Wattage: 19
Lumens: 1600
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Wattage: 19
Light Technology: LED
Volts AC: 277
Color Rendering Index (CRI): 80+
Lumens: 1600
Dimmable: No

Customer Reviews

No reviews for this product
(0)