4' 15W T8 LED Lamp, 50K

Item #: 1122326

Cat #: FL-T8U450-15-BN

UPC: 817306020799

Documents & Guides
15W DLC T8 4FT 5000K WITH/WITHOUT BALLAST
Sign In or Register to view pricing and more.

No associated products found.

Overview

15W DLC T8 4FT 5000K WITH/WITHOUT BALLAST
Also known as: 817306020799, FL-T8U450-15-BN

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2000
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Wattage: 15
Length: 4 ft, 48 in
Volts AC: 100 - 277
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)
Lumens: 2000
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)