4' 19W T8 LED Lamp, 30K

Item #: 853764

Cat #: T8T430

UPC: 857130006309

Sign In or Register to view pricing and more.
Documents & Guides
FOLI T8T430 4FT LED T8 19W 3000K

Overview

FOLI T8T430 4FT LED T8 19W 3000K
Also known as: 857130006309, T8T430

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1900
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Wattage: 19
Volts AC: 100 - 277
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Wattage: 19
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 1900
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)