Search results

102 Found
ETi Solid State Lighting

LED Flushmount, 24 Watt, 1600 Lumen, Selectable CCT, 120-277V

Item #: 1303408
CAT #: 54437511
UPC: 849489006512
Company wide:
0 in stock
ETi Solid State Lighting

LED Light, 11.5 Watt, 830 Lumen, 4000K, 120V

Item #: 1242552
CAT #: 54483141
UPC: 849489002118
Company wide:
0 in stock
ETi Solid State Lighting

LED Light, Motion Sensor, 11.5 Watt, 830 Lumen, 4000K, 120V

Item #: 1226754
CAT #: 54606342
UPC: 849489006499
Company wide:
0 in stock
ETi Solid State Lighting

LED Wrap, 4', 36 Watt, 3600 Lumen, 4000K, 120-277V

Item #: 1168991
CAT #: 54676241
UPC: 849489005096
Company wide:
0 in stock
ETi Solid State Lighting

LED 4' Strip Fixture, 20W, 4000K, 1800 Lumen, 120V

Item #: 997202
CAT #: 54261143
UPC: 849489002590
Company wide:
0 in stock
ETi Solid State Lighting

ECOST-2FT-1000LM-8-3CP-SV-TD 2FT ECO COLOR PREFERENCE STRIP LIGHT

Item #: 2002696
CAT #: 556081110
UPC: 849489067001
Company wide:
0 in stock
ETi Solid State Lighting

ECOST-4FT-2000LM-8-3CP-SV-TD 4FT ECO COLOR PREFERENCE STRIP LIGHT

Item #: 2002695
CAT #: 556091110
UPC: 849489067018
Company wide:
0 in stock
ETi Solid State Lighting

UTRDS-5IN-650LM-8-40K-SV-N-WT-OS 5IN UNIVERSAL ROUND UTILITY LIGHT

Item #: 2349770
CAT #: 564213411
UPC: 975367203930
Company wide:
0 in stock
ETi Solid State Lighting

UTRDP-5IN-8-40K-SV-WT 5IN UNIVERSAL ROUND UTILITY PULL CHAIN

Item #: 2186823
CAT #: 564211420
UPC: 849489068886
Company wide:
0 in stock
ETi Solid State Lighting

SL-7-8CP3-SV-N-OS 7IN SPIN LIGHT FLUSH MOUNT WITH PIR MOTION SENSOR

Item #: 2599756
CAT #: C02001402A
UPC: 849489085043
Company wide:
0 in stock
ETi Solid State Lighting

LED Light, Pull Chain, 11.5 Watt, 830 Lumen, 4000K, 120V

Item #: 1242551
CAT #: 54484141
UPC: 849489002125
Company wide:
0 in stock
ETi Solid State Lighting

ST-2-18-840-MV-N 2FT STRIP LIGHT DIRECT WIRE

Item #: 1650501
CAT #: 54260144
UPC: 849489002675
Company wide:
0 in stock
ETi Solid State Lighting

VT-4-54-850-MV-D 4FT 51W MEDIUM LUMEN VAPOR TIGHT

Item #: 1974682
CAT #: 54465161
UPC: 849489002293
Company wide:
0 in stock
ETi Solid State Lighting

12INCH LED UNDER CAB

Item #: 815725
CAT #: 54196112
UPC: 836607009333
Company wide:
0 in stock
ETi Solid State Lighting

ETIL 54197112 9INCH LED UNDER CAB

Item #: 815724
CAT #: 54197112
UPC: 836607009326
Company wide:
0 in stock
ETi Solid State Lighting

LED Linear Highbay, 2', 171W, 18000L, 5000K, 120-277V

Item #: 1303410
CAT #: 50232162
UPC:
Company wide:
0 in stock
ETi Solid State Lighting

LED Flushmount, 24 Watt, 1600 Lumen, Selectable CCT, 120-277V

LED Flushmount Fixture, 24 Watt, 1600 Lumen, Selectable CCT 3000K/4000K/5000K, 120-277 Volt, 0-10V Dimming, Part #FM-16-24-902-MV-D-B
Item #: 1303408
CAT #: 54437511
UPC: 849489006512
Company wide:
0 in stock
ETi Solid State Lighting

LED Light, 11.5 Watt, 830 Lumen, 4000K, 120V

LED Spin Light, 11.5 Watt, 830 Lumen, 4000K, 80 CRI, 120 Volt, Part#SL-7-83-840-SV-N
Item #: 1242552
CAT #: 54483141
UPC: 849489002118
Company wide:
0 in stock
ETi Solid State Lighting

LED Light, Motion Sensor, 11.5 Watt, 830 Lumen, 4000K, 120V

LED Spin Light with PIR Motion Sensor, 11.5 Watt, 830 Lumen, 4000K, 80 CRI, 120 Volt, Part#SL-7-11-840-SV-N-OS
Item #: 1226754
CAT #: 54606342
UPC: 849489006499
Company wide:
0 in stock
ETi Solid State Lighting

LED Wrap, 4', 36 Watt, 3600 Lumen, 4000K, 120-277V

LED Wrap, 4', 36 Watt, 3600 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimmable
Item #: 1168991
CAT #: 54676241
UPC: 849489005096
Category: LED - Wraps
Company wide:
0 in stock
ETi Solid State Lighting

LED 4' Strip Fixture, 20W, 4000K, 1800 Lumen, 120V

LED 4' Strip Fixture, 20 Watt, 4000K, 1800 Lumen, 120 Volt, Non-Dimmable, Linkable with Linking Cable or End-to-End Connector, UL/cUL- Damp Locations
Item #: 997202
CAT #: 54261143
UPC: 849489002590
Company wide:
0 in stock
ETi Solid State Lighting

ECOST-2FT-1000LM-8-3CP-SV-TD 2FT ECO COLOR PREFERENCE STRIP LIGHT

ECOST-2FT-1000LM-8-3CP-SV-TD 2FT ECO COLOR PREFERENCE STRIP LIGHT
Item #: 2002696
CAT #: 556081110
UPC: 849489067001
Company wide:
0 in stock
ETi Solid State Lighting

ECOST-4FT-2000LM-8-3CP-SV-TD 4FT ECO COLOR PREFERENCE STRIP LIGHT

ECOST-4FT-2000LM-8-3CP-SV-TD 4FT ECO COLOR PREFERENCE STRIP LIGHT
Item #: 2002695
CAT #: 556091110
UPC: 849489067018
Company wide:
0 in stock
ETi Solid State Lighting

UTRDS-5IN-650LM-8-40K-SV-N-WT-OS 5IN UNIVERSAL ROUND UTILITY LIGHT

UTRDS-5IN-650LM-8-40K-SV-N-WT-OS 5IN UNIVERSAL ROUND UTILITY LIGHT W/ PIR OCC SENSOR 665 LUMENS 4K 120V
Item #: 2349770
CAT #: 564213411
UPC: 975367203930
Company wide:
0 in stock
ETi Solid State Lighting

UTRDP-5IN-8-40K-SV-WT 5IN UNIVERSAL ROUND UTILITY PULL CHAIN

UTRDP-5IN-8-40K-SV-WT 5IN UNIVERSAL ROUND UTILITY PULL CHAIN CLOSET LIGHT 120V 4000K CCT
Item #: 2186823
CAT #: 564211420
UPC: 849489068886
Company wide:
0 in stock
ETi Solid State Lighting

SL-7-8CP3-SV-N-OS 7IN SPIN LIGHT FLUSH MOUNT WITH PIR MOTION SENSOR

SL-7-8CP3-SV-N-OS 7IN SPIN LIGHT FLUSH MOUNT WITH PIR MOTION SENSOR
Item #: 2599756
CAT #: C02001402A
UPC: 849489085043
Company wide:
0 in stock
ETi Solid State Lighting

LED Light, Pull Chain, 11.5 Watt, 830 Lumen, 4000K, 120V

LED Spin Light with Pull Chain, 11.5 Watt, 830 Lumen, 4000K, 80 CRI, 120 Volt, Part#SLP-7-83-840-SV-N
Item #: 1242551
CAT #: 54484141
UPC: 849489002125
Company wide:
0 in stock
ETi Solid State Lighting

ST-2-18-840-MV-N 2FT STRIP LIGHT DIRECT WIRE

ST-2-18-840-MV-N 2FT STRIP LIGHT DIRECT WIRE
Item #: 1650501
CAT #: 54260144
UPC: 849489002675
Company wide:
0 in stock
ETi Solid State Lighting

VT-4-54-850-MV-D 4FT 51W MEDIUM LUMEN VAPOR TIGHT

VT-4-54-850-MV-D 4FT 51W MEDIUM LUMEN VAPOR TIGHT 5000K 80CRI 120-277V - 0-10V DIMMABLE
Item #: 1974682
CAT #: 54465161
UPC: 849489002293
Company wide:
0 in stock
ETi Solid State Lighting

12INCH LED UNDER CAB

12INCH LED UNDER CAB 6W 350 LUMENS 3000K 120V
Item #: 815725
CAT #: 54196112
UPC: 836607009333
Company wide:
0 in stock
ETi Solid State Lighting

ETIL 54197112 9INCH LED UNDER CAB

ETIL 54197112 9INCH LED UNDER CAB 4W 250 LUMENS 3000K 120V
Item #: 815724
CAT #: 54197112
UPC: 836607009326
Company wide:
0 in stock
ETi Solid State Lighting

LED Linear Highbay, 2', 171W, 18000L, 5000K, 120-277V

LED Linear Highbay, 2 Foot, 171 Watt, 18000 Lumen, 5000K, 80CRI, 120-277 Volt, 0-10V Dimming, UL Damp Location Rating
Item #: 1303410
CAT #: 50232162
UPC:
Company wide:
0 in stock
Page 1 of 7
102 Items found