LED Light, 11.5 Watt, 830 Lumen, 4000K, 120V

Item #: 1242552

Cat #: 54483141

UPC: 849489002118

Documents & Guides
LED Spin Light, 11.5 Watt, 830 Lumen, 4000K, 80 CRI, 120 Volt, Part#SL-7-83-840-SV-N
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Spin Light, 11.5 Watt, 830 Lumen, 4000K, 80 CRI, 120 Volt, Part#SL-7-83-840-SV-N
Also known as: 849489002118, 54483141

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 11.500
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 11.500
Dimmable: No
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)