LED Flushmount, 24 Watt, 1600 Lumen, Selectable CCT, 120-277V

Item #: 1303408

Cat #: 54437511

UPC: 849489006512

Documents & Guides
LED Flushmount Fixture, 24 Watt, 1600 Lumen, Selectable CCT 3000K/4000K/5000K, 120-277 Volt, 0-10V Dimming, Part #FM-16-24-902-MV-D-B
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Flushmount Fixture, 24 Watt, 1600 Lumen, Selectable CCT 3000K/4000K/5000K, 120-277 Volt, 0-10V Dimming, Part #FM-16-24-902-MV-D-B
Also known as: 849489006512, 54437511

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Flush, Surface
Wattage: 115
Diameter: 16 in
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 115
Lumens: 1600
Dimmable: Yes
Mounting: Flush, Surface
Diameter: 16 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)