LED Wrap, 4', 36 Watt, 3600 Lumen, 4000K, 120-277V

Item #: 1168991

Cat #: 54676241

UPC: 849489005096

Documents & Guides
LED Wrap, 4', 36 Watt, 3600 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wrap, 4', 36 Watt, 3600 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimmable
Also known as: 849489005096, 54676241

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3600
Length: 4 ft, 48 in
Wattage: 36
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3600
Wattage: 36
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)