Search results

986 Found
Ericson

Plug, Perma-Link, 15A 125V, 2P3W, Indoor, Safety Yellow

Item #: 270613
CAT #: 1510-P
UPC: 78286258700
Company wide:
0 in stock
Ericson

Connector, Perma-Grip NEMA 5-15R, 15AMP-125V STR

Item #: 271187
CAT #: 1610-CG
UPC: 78286249007
Company wide:
0 in stock
Ericson

20A Perma-Link Industrial Grade Connector

Item #: 1599595
CAT #: 1612-C
UPC: 782862587515
Company wide:
0 in stock
Ericson

Temporary Power Distribution Unit with GFCI, 50A 125V Inlet

Item #: 27472
CAT #: 1066FS
UPC:
Company wide:
0 in stock
Ericson

Cordset, Type SO, 6/3-8/1 AWG, 50A, 125/250V, 50' Cord

Item #: 312713
CAT #: 63BSO
UPC: 782862491706
Company wide:
0 in stock
Ericson

Cable Protector, Industrial Duty 5-slot, 36" Section

Item #: 639556
CAT #: CP5-36-ID
UPC: 782862898383
Company wide:
0 in stock
Ericson

GFCI Inline 12/3 SJTW-B Tri-Tap, 2'

Item #: 57275
CAT #: XG2-12-2TT
UPC:
Company wide:
0 in stock
Ericson

Plug, Perma-Link, 15A 125V, 2P3W, Outdoor, Safety Yellow

Item #: 270619
CAT #: 1510-PG
UPC: 782862490006
Company wide:
0 in stock
Ericson

In-Line GFCI, Molded-On Plug & Connector, 15A, Auto, 2'

Item #: 78115
CAT #: XG2-14-2S
UPC: 782862794715
Company wide:
0 in stock
Ericson

Cordset, Type SO, 6/3-8/1 AWG, 50A, 125/250V, 100' Cord

Item #: 118346
CAT #: 63DSO
UPC:
Company wide:
0 in stock
Ericson

FLIP SEAL ASSY20A/1612-C(5-20R)

Item #: 478061
CAT #: 2715FS12
UPC: 782862587775
Company wide:
0 in stock
Ericson

50A Power CS6369 Receptacle w/ WP Box

Item #: 105708
CAT #: SR50
UPC:
Company wide:
0 in stock
Ericson

3-Channel Industrial Duty Cable/Hose Protector, 35,000 lb Load Rating

Item #: 1129273
CAT #: CP3-36-ED
UPC: 782862901519
Company wide:
0 in stock
Ericson

100' Stringlight, 10 Socket, Non-Metallic Guards, 150W, 120V

Item #: 270583
CAT #: 142100
UPC: 782862492284
Company wide:
0 in stock
Ericson

PLUG-20AMP-125V

Item #: 399601
CAT #: 1512-PG
UPC: 782862490013
Company wide:
0 in stock
Ericson

Weatherproof Connector, 15A, 125V, NEMA 5-15, Yellow

Item #: 96279
CAT #: 1610-CW6P
UPC: 782862824771
Company wide:
0 in stock
Ericson

Plug, Perma-Link, 15A 125V, 2P3W, Indoor, Safety Yellow

Male Plug, Perma-Link Indoor, NEMA 5-15P, 15 Amps 125 Volts, 2-Pole 3-Wire Grounding, Safety Yellow
Item #: 270613
CAT #: 1510-P
UPC: 78286258700
Company wide:
0 in stock
Ericson

Connector, Perma-Grip NEMA 5-15R, 15AMP-125V STR

Connector, Perma-Grip NEMA 15AMP-125V STR
Item #: 271187
CAT #: 1610-CG
UPC: 78286249007
Company wide:
0 in stock
Ericson

20A Perma-Link Industrial Grade Connector

Connector Nema 5-20, Perma-Link Industrial Grade Yellow Wiring Device, Straight 20 Amp 125V 1Ph 2P/3W, Size = Sm, 1533
Item #: 1599595
CAT #: 1612-C
UPC: 782862587515
Company wide:
0 in stock
Ericson

Temporary Power Distribution Unit with GFCI, 50A 125V Inlet

Oscar PDU, 50A 240V Nema3R W/ (6) Nema5-20 Duplex, (6) 20A Breakers, (1) L6-30 W/ Non-GFCI Breaker & 50A Cs6369 Feed-Thru
Item #: 27472
CAT #: 1066FS
UPC:
Company wide:
0 in stock
Ericson

Cordset, Type SO, 6/3-8/1 AWG, 50A, 125/250V, 50' Cord

Cordset, Type SO, 6/3-8/1 AWG, 50 Amp, 125/250V, 50 Foot Cord
Item #: 312713
CAT #: 63BSO
UPC: 782862491706
Company wide:
0 in stock
Ericson

Cable Protector, Industrial Duty 5-slot, 36" Section

Cable Protector, Industrial Duty 5-slot, 36 Inch Straight Section, Maximum Load per Tire: 10,500 lbs. @ 70° F (4,763 kg. @ 21° C)
Item #: 639556
CAT #: CP5-36-ID
UPC: 782862898383
Company wide:
0 in stock
Ericson

GFCI Inline 12/3 SJTW-B Tri-Tap, 2'

GFCI Portable, 15A Auto, 2 Ft Industrial Grade Inline 6P Enclosure 6P Enclosure, Pri: 5-15P & Sec: 5-15C Tri-Tap
Item #: 57275
CAT #: XG2-12-2TT
UPC:
Company wide:
0 in stock
Ericson

Plug, Perma-Link, 15A 125V, 2P3W, Outdoor, Safety Yellow

Male Plug, Perma-Link Outdoor, NEMA 5-15P, 15 Amps 125 Volts, 2-Pole 3-Wire Grounding, Safety Yellow
Item #: 270619
CAT #: 1510-PG
UPC: 782862490006
Company wide:
0 in stock
Ericson

In-Line GFCI, Molded-On Plug & Connector, 15A, Auto, 2'

In-Line GFCI, Molded-On Plug & Connector, 15A, Auto, 2' Long, MLD 5-15 Plug, MLD 5-15 Connector
Item #: 78115
CAT #: XG2-14-2S
UPC: 782862794715
Company wide:
0 in stock
Ericson

Cordset, Type SO, 6/3-8/1 AWG, 50A, 125/250V, 100' Cord

Cordset, Type SO, 6/3-8/1 AWG, 50A, 125/250V, 100' Cord
Item #: 118346
CAT #: 63DSO
UPC:
Company wide:
0 in stock
Ericson

FLIP SEAL ASSY20A/1612-C(5-20R)

FLIP SEAL ASSY20A/1612-C(5-20R)
Item #: 478061
CAT #: 2715FS12
UPC: 782862587775
Company wide:
0 in stock
Ericson

50A Power CS6369 Receptacle w/ WP Box

50A Power CS6369 Receptacle W/Metal Waterproof Box And 21" #6 Leads
Item #: 105708
CAT #: SR50
UPC:
Company wide:
0 in stock
Ericson

3-Channel Industrial Duty Cable/Hose Protector, 35,000 lb Load Rating

3-Channel Industrial Duty Cable/Hose Protector, 35,000 lb Load Rating
Item #: 1129273
CAT #: CP3-36-ED
UPC: 782862901519
Company wide:
0 in stock
Ericson

100' Stringlight, 10 Socket, Non-Metallic Guards, 150W, 120V

Stringlight, 100 Ft, Round Wire, 10 Socket with Non-Metallic Guards Installed, 150 Watt, 120 Volt, Yellow
Item #: 270583
CAT #: 142100
UPC: 782862492284
Company wide:
0 in stock
Ericson

PLUG-20AMP-125V

ERI 1512-PG PLUG-20AMP-125V
Item #: 399601
CAT #: 1512-PG
UPC: 782862490013
Company wide:
0 in stock
Ericson

Weatherproof Connector, 15A, 125V, NEMA 5-15, Yellow

Weatherproof Connector, 15A, 125V, NEMA 5-15, Yellow
Item #: 96279
CAT #: 1610-CW6P
UPC: 782862824771
Company wide:
0 in stock
Page 1 of 62
986 Items found