![Switch Toggle SP 15A 120V Grd WH Switch Toggle SP 15A 120V Grd WH](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=D41065DE-A81B-47CA-8EF9-61DB1FE43049&f=420)
Switch Toggle SP 15A 120V Grd WH
Item #: 91330
Cat #: 1301-7W
UPC: 032664750878
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Standard Grade toggle and decorator switches
Also known as: 032664750878, 1301-7W
Specifications
Volts AC: | 120 |
Poles: | 1 |
Amps: | 15 |
Color: | White |
Type: | Residential |
Volts AC: | 120 |
Amps: | 15 |
Type: | Residential |
Poles: | 1 |
Color: | White |
Customer Reviews
No reviews for this product
(0)