1
more

Recp TR Deco Duplex 15A 125V 2P3W WH
Item #: 105783
Cat #: TR1107W
UPC: 032664666445
Sign In or Register to view pricing and more.
Documents & Guides
Eaton residential grade decorator duplex receptacle,#14-10 AWG,15A,Commercial,Residential,Flush,125V,Side and push,White,Brass,Impact-resistant thermoplastic face,PVC body,5-15R,Duplex,Screw,Thermoplastic,Core pack,Tamper-resistant
Overview
Eaton residential grade decorator duplex receptacle,#14-10 AWG,15A,Commercial,Residential,Flush,125V,Side and push,White,Brass,Impact-resistant thermoplastic face,PVC body,5-15R,Duplex,Screw,Thermoplastic,Core pack,Tamper-resistant
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664666445, TR1107W
Specifications
Amps: | 15 |
Color: | White |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Volts AC: | 125 |
Color: | White |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)