![Wlplt 2G Sgl Rec W/2.15"Hole Poly Mid WH Wlplt 2G Sgl Rec W/2.15"Hole Poly Mid WH](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=65AC1C1B-3A11-4451-81C8-C085B553A1A3&f=420)
Wlplt 2G Sgl Rec W/2.15"Hole Poly Mid WH
Item #: 335445
Cat #: PJ703W
UPC: 032664580482
Documents & Guides
Eaton Power outlet and locking, White, 2.15" Hole Cutout, Polycarbonate, Two- gang, Mid-size
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eaton Power outlet and locking, White, 2.15" Hole Cutout, Polycarbonate, Two- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664580482, PJ703W
Specifications
Mounting: | Screw |
Material: | Polycarbonate |
Type: | Commercial Grade |
Gangs: | 2 |
Color: | White |
Mounting: | Screw |
Type: | Commercial Grade |
Color: | White |
Material: | Polycarbonate |
Gangs: | 2 |
Customer Reviews
No reviews for this product
(0)