2'x2' LED Backlit Panel, Selectable 35/40/50K

Item #: 2143519

Cat #: 22CGTS-L3C3

UPC: 080083194728

Documents & Guides
2 Ft. x 2 Ft. LED Backlit Panel, Selectable Wattage: 22/30.2/40.6, CRI: 80, Selectable Lumens: 2720/3681/4700, Selectable Color Temperature: 3500/4000/5000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Ft. x 2 Ft. LED Backlit Panel, Selectable Wattage: 22/30.2/40.6, CRI: 80, Selectable Lumens: 2720/3681/4700, Selectable Color Temperature: 3500/4000/5000K
The CGT Flat Panel LED series is the contractor go-to panel providing customers an affordable, low glare panel that fits in shallow plenums with room to spare. Acrylic micro optics provide uniform illumination from corner to corner. It's back-lit, durable design provides immediate opportunities to replace fluorescent fixtures with a LED solution. The CGT Flat Panel LED is an excellent lighting solution for commercial office spaces, schools, healthcare and retail merchandising areas.
Also known as: 080083194728, 22CGTS-L3C3

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: Selectable
Wattage: Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 24 in , 2 ft
Light Technology: LED
Wattage: Selectable
Width: 24 in, 2 ft
Color Rendering Index (CRI): 80
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)