
6" IC, Air-Tite Housing
Item #: 959159
Cat #: E27ICAT
UPC: 080083737604
Documents & Guides
6" IC, Air-Tite, Shallow New Construction Housing, 120V
Sign In or Register to view pricing and more.
No associated products found.
Overview
6" IC, Air-Tite, Shallow New Construction Housing, 120V
6" IC, Air-Tite, Shallow New Construction Housing, 120V
Also known as: 080083737604, E27ICAT, Shallow can
Specifications
Diameter: | 6 in |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)