6" Housing IC, Recessed

Item #: 1019033

Cat #: E7ICATNB

UPC: 080083737697

Documents & Guides
6" IC, AIRTITE, New Construction, No Socket Bracket Housing, 120V
Sign In or Register to view pricing and more.

Overview

6" IC, AIRTITE, New Construction, No Socket Bracket Housing, 120V
Also known as: 080083737697, E7ICATNB, Can lights

Specifications

Type: IC
Diameter: 6 in
Type: IC
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)