Search results
1,048 Found
Cantex
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 227543
CAT #: EZ20SB
UPC: 088700042124
Company wide:
0
in stock
Cantex
4" Round Ceiling/Fixture Box, Depth: 2-3/8", Nail-On, Non-Metallic
Item #: 227549
CAT #: EZ20CN
UPC: 088700019867
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 2-Gang, Depth: 3-5/8", Nail-On, Non-Metallic
Item #: 227865
CAT #: EZ32DN
UPC: 088700019881
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 2-Gang, Depth: 3-7/8", Nail-On, Non-Metallic
Item #: 332223
CAT #: EZ48DN
UPC: 088700041905
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 227560
CAT #: EZ14SO
UPC: 088700019843
Company wide:
0
in stock
Cantex
Old Work Residential Ceiling Box, Black, Non-Metallic
Item #: 249524
CAT #: EZ18CO
UPC: 088700019935
Company wide:
0
in stock
Cantex
Switch Box, Nail-On, 1-Gang, Non-Metallic
Item #: 1730010
CAT #: EZ18SNW
UPC: 088700970847
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 1714040
CAT #: EZ23SNW
UPC: 088700970793
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 3-Gang, Depth: 3", Nail-On, Non-Metallic
Item #: 104718
CAT #: EZ74TN
UPC: 088700041912
Company wide:
0
in stock
Cantex
Switch Box, Residential Type, Nail-On Box, 1-Gang, PVC
Item #: 1713964
CAT #: EZ20SNW
UPC: 088700970854
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
Item #: 227867
CAT #: EZ44TN
UPC: 088700019959
Company wide:
0
in stock
Cantex
Fixture Box With Brackets, Depth 2-1/4", Non-Metallic, Black
Item #: 227553
CAT #: EZ20CH
UPC: 088700020016
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 1-Gang, Depth 3-5/8", Brackets, Non-Metallic
Item #: 227545
CAT #: EZ21SO
UPC: 088700954120
Company wide:
0
in stock
Cantex
Ceiling Box With Hanger Bar and Wire Clamps
Item #: 2349879
CAT #: EZ20CHL
UPC: 088700970618
Company wide:
0
in stock
Cantex
Switch/Outlet Box with Bracket, Depth: 2-5/8", 4-Gang, Nail-On, Non-Metallic
Item #: 227548
CAT #: EZ55QNB
UPC: 088700020054
Company wide:
0
in stock
Cantex
Switch Box, New Work, Nail-On, 4.438 x 4 x 3.375", Non-Metallic
Item #: 227547
CAT #: EZ18XN
UPC: 088700020085
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 1-Gang, Non-Metallic
Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-1/4". Cubic Inches: 20.3".
Item #: 227543
CAT #: EZ20SB
UPC: 088700042124
Company wide:
0
in stock
Cantex
4" Round Ceiling/Fixture Box, Depth: 2-3/8", Nail-On, Non-Metallic
4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic. Depth: 2-3/8". Cubic Inches: 20". Fixture Weight: 50 lbs. Includes: Nails, Clamps.
Item #: 227549
CAT #: EZ20CN
UPC: 088700019867
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 2-Gang, Depth: 3-5/8", Nail-On, Non-Metallic
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 32"
Item #: 227865
CAT #: EZ32DN
UPC: 088700019881
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 2-Gang, Depth: 3-7/8", Nail-On, Non-Metallic
Switch/Outlet Box, 2-Gang, Depth: 3-7/8 Inch, Cubic Inches: 48, Nail-On, Non-Metallic
Item #: 332223
CAT #: EZ48DN
UPC: 088700041905
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 1-Gang, Non-Metallic
Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 2-7/8". Cubic Inches: 14". Includes: Wing Brackets.
Item #: 227560
CAT #: EZ14SO
UPC: 088700019843
Company wide:
0
in stock
Cantex
Old Work Residential Ceiling Box, Black, Non-Metallic
Old Work Residential Ceiling Box, EZ BOX Series, 18 Cubic Inches, Non-Metallic, With EZ Mount Clamps and Wire Clamps
Item #: 249524
CAT #: EZ18CO
UPC: 088700019935
Company wide:
0
in stock
Cantex
Switch Box, Nail-On, 1-Gang, Non-Metallic
Switch Box With Wire Clamps, Nail-On, New Work, 1-Gang, 18 Cubic Inches, Non-Metallic, Gray, Suitable For Masonry Walls
Item #: 1730010
CAT #: EZ18SNW
UPC: 088700970847
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 1-Gang, Non-Metallic
Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth 2-13/16 Inch, 23 Cubic Inches
Item #: 1714040
CAT #: EZ23SNW
UPC: 088700970793
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 3-Gang, Depth: 3", Nail-On, Non-Metallic
Switch/Outlet Box, 3-Gang, Depth 3 Inch, Cubic Inches 78, Nail-On, Non-Metallic
Item #: 104718
CAT #: EZ74TN
UPC: 088700041912
Company wide:
0
in stock
Cantex
Switch Box, Residential Type, Nail-On Box, 1-Gang, PVC
Switch Box, Residential Type, Nail-On Box, 1-Gang, 3 1/8 Inch Depth, PVC
Item #: 1713964
CAT #: EZ20SNW
UPC: 088700970854
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
3-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 2-11/16". Cubic Inches: 44". Includes: Clamps.
Item #: 227867
CAT #: EZ44TN
UPC: 088700019959
Company wide:
0
in stock
Cantex
Fixture Box With Brackets, Depth 2-1/4", Non-Metallic, Black
Fixture Box With Brackets, 3-1/2 Inch Diameter, Depth 2-1/4 Inch, 20 Cubic Inches, Fixture Weight 50 pounds
Item #: 227553
CAT #: EZ20CH
UPC: 088700020016
Company wide:
0
in stock
Cantex
Switch/Outlet Box, 1-Gang, Depth 3-5/8", Brackets, Non-Metallic
Switch/Outlet Box, 1-Gang, Depth 3-5/8 Inch, Cubic Inches 14, Clamps, Ear Brackets, Non-Metallic
Item #: 227545
CAT #: EZ21SO
UPC: 088700954120
Company wide:
0
in stock
Cantex
Ceiling Box With Hanger Bar and Wire Clamps
Ceiling Box With Hanger Bar and Wire Clamps, Expands 14 - 24 Inch, 4 x 4 x 2.300 Inch, Non-Metallic, Black
Item #: 2349879
CAT #: EZ20CHL
UPC: 088700970618
Company wide:
0
in stock
Cantex
Switch/Outlet Box with Bracket, Depth: 2-5/8", 4-Gang, Nail-On, Non-Metallic
4-Gang, Switch/Outlet Box with Bracket Support, Nail-On, Non-Metallic, Depth: 2-5/8". Cubic Inches: 55". Includes: Clamps.
Item #: 227548
CAT #: EZ55QNB
UPC: 088700020054
Company wide:
0
in stock
Cantex
Switch Box, New Work, Nail-On, 4.438 x 4 x 3.375", Non-Metallic
Switch Box, New Work, Nail-On, 4.438 x 4 x 3.375 Inch, 18 Cubic Inches, 8 Wire Clamps, Non-Metallic
Item #: 227547
CAT #: EZ18XN
UPC: 088700020085
Company wide:
0
in stock