Switch/Outlet Box, 2-Gang, Depth: 3-5/8", Nail-On, Non-Metallic

Item #: 227865

Cat #: EZ32DN

UPC: 088700019881

Sign In or Register to view pricing and more.
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 32"

Overview

2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 32"
CANTEX EZ32DN EZ BOX is a 32 cu. in. 2-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features 8 wire clamps and enhanced angled nails for easy installation.
Also known as: 088700019881, EZ32DN

Specifications

Gangs: 2
Color: Gray
Material: PVC
Depth: 3 5/8 in
Mounting: Nail On
Cubic Inches: 32 in³
Gangs: 2
Material: PVC
Mounting: Nail On
Color: Gray
Depth: 3 5/8 in
Cubic Inches: 32 in³

Customer Reviews

No reviews for this product
(0)