Old Work Residential Ceiling Box, Black, Non-Metallic

Item #: 249524

Cat #: EZ18CO

UPC: 088700019935

Old Work Residential Ceiling Box, EZ BOX Series, 18 Cubic Inches, Non-Metallic, With EZ Mount Clamps and Wire Clamps
Sign In or Register to view pricing and more.

No associated products found.

Overview

Old Work Residential Ceiling Box, EZ BOX Series, 18 Cubic Inches, Non-Metallic, With EZ Mount Clamps and Wire Clamps
CANTEX® is a leading producer of PVC products, with eight manufacturing facilities located strategically from east to west across the country. These facilities feature some of the most modern production equipment and advanced process technology found anywhere in the industry. Production facilities include extrusion, injection molding and fabrication processes to produce the broad lines of PVC Products which serve the power, utility, building construction and communications markets.
Also known as: 088700019935, EZ18CO, Round cut-in

Specifications

Mounting: Clamp
Color: Black
Depth: 2 5/8 in
Material: PVC
Cubic Inches: 18 in³
Mounting: Clamp
Depth: 2 5/8 in
Cubic Inches: 18 in³
Color: Black
Material: PVC

Customer Reviews

No reviews for this product
(0)