4" Round Ceiling/Fixture Box, Depth: 2-3/8", Nail-On, Non-Metallic

Item #: 227549

Cat #: EZ20CN

UPC: 088700019867

4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic. Depth: 2-3/8". Cubic Inches: 20". Fixture Weight: 50 lbs. Includes: Nails, Clamps.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic. Depth: 2-3/8". Cubic Inches: 20". Fixture Weight: 50 lbs. Includes: Nails, Clamps.
CANTEX EZ20CN EZ BOX is a 20 cu. in. new work (new construction) residential ceiling box for residential and light commercial ceiling applications. It features six wire clamps and enhanced angled nails for easy installation.
Also known as: 088700019867, EZ20CN

Specifications

Material: Polycarbonate
Depth: 2 3/8 in
Mounting: Clamp, Nail On
Color: Black
Cubic Inches: 20 in³
Material: Polycarbonate
Mounting: Clamp, Nail On
Cubic Inches: 20 in³
Depth: 2 3/8 in
Color: Black

Customer Reviews

No reviews for this product
(0)