
PVC Coated Rigid Conduit, 1", 10'
Item #: 500319
Cat #: PV1010CT00
UPC: 847656073343
Documents & Guides
PVC Coated Conduit, 1" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Sign In or Register to view pricing and more.
No associated products found.
Overview
PVC Coated Conduit, 1" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.
Also known as: 847656073343, PV1010CT00
Specifications
Diameter: | 1 in |
Color: | Gray |
Length: | 10 ft |
Material: | PVC Coated Steel |
Diameter: | 1 in |
Length: | 10 ft |
Color: | Gray |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)