Carbide Tipped Hole Saws
197 Found
Ideal
TKO™ Carbide-Tipped Hole Cutter, 7/8"
Item #: 54706
CAT #: 36-301
UPC: 783250670567
Company wide:
0
in stock
Ideal
TKO™ Carbide-Tipped Hole Cutter, 1-1/8"
Item #: 54686
CAT #: 36-303
UPC: 783250670581
Company wide:
0
in stock
Ideal
TKO™ Carbide-Tipped Hole Cutter Kit, 4-Piece
Item #: 54937
CAT #: 36-311
UPC: 783250670666
Company wide:
0
in stock
Greenlee
Hole Saw, 7/8" (22 mm)
Item #: 40123
CAT #: 645-7/8
UPC: 783310056959
Company wide:
0
in stock
Ideal
TKO™ Carbide-Tipped Hole Cutter, 1-3/8"
Item #: 54669
CAT #: 36-305
UPC: 783250670604
Company wide:
0
in stock
Greenlee
Hole Saw, 7/8" (22 mm)
Item #: 39403
CAT #: 625-7/8
UPC: 783310383260
Company wide:
0
in stock
Milwaukee
1-1/8" HOLE DOZER™ with Carbide Teeth
Item #: 1308181
CAT #: 49-56-0708
UPC: 045242504015
Company wide:
0
in stock
Greenlee
Quick Change Carbide Cutter Kit
Item #: 997044
CAT #: 648
UPC: 783310064015
Company wide:
0
in stock
Milwaukee
7/8" HOLE DOZER™ with Carbide Teeth
Item #: 1308179
CAT #: 49-56-0704
UPC: 045242503995
Company wide:
0
in stock
Ideal
TKO™ Carbide-Tipped Hole Cutter, 7/8"
TKO Hole Saw, Carbide Tipped, Diameter: 7/8" (22 mm)
Item #: 54706
CAT #: 36-301
UPC: 783250670567
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Ideal
TKO™ Carbide-Tipped Hole Cutter, 1-1/8"
TKO Hole Saw, Carbide Tipped, Diameter: 1-1/8".
Item #: 54686
CAT #: 36-303
UPC: 783250670581
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Ideal
TKO™ Carbide-Tipped Hole Cutter Kit, 4-Piece
4 Piece, Carbide Hole Saw Kit, Sizes: 7/8" (22 mm), 1-1/8" & 1-3/8.
Item #: 54937
CAT #: 36-311
UPC: 783250670666
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Greenlee
Hole Saw, 1-1/8"
Carbide Tipped Hole Saw, Diameter: 1-1/8", Chuck Size: 3/8", Conduit Size: 3/4"
Item #: 40066
CAT #: 645-1-1/8
UPC: 783310056973
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Greenlee
Hole Saw, 7/8" (22 mm)
Carbide Tipped Hole Saw, Diameter: 7/8" (22 mm), Chuck Size: 3/8", Conduit Size: 1/2"
Item #: 40123
CAT #: 645-7/8
UPC: 783310056959
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Ideal
TKO™ Carbide-Tipped Hole Cutter, 1-3/8"
TKO Hole Saw, Carbide Tipped, Diameter: 1-3/8".
Item #: 54669
CAT #: 36-305
UPC: 783250670604
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Greenlee
Cutter Kit, 7/8" - 2"
Carbide Tipped Cutter Kit, Diameters: 7/8" (22 mm), 1-1/8", 1-3/8", 1-3/4", 2", Includes: Cutter Heads, Arbor, Hex Key, Case
Item #: 39799
CAT #: 660
UPC: 783310057666
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Greenlee
Hole Saw, 7/8" (22 mm)
Hole Saw, Carbide Tipped, Diameter: 7/8" (22 mm), Chuck Size: 1/4", Conduit Size: 1/2", Maximum Cutting Depth: 8 GA
Item #: 39403
CAT #: 625-7/8
UPC: 783310383260
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Greenlee
Hole Saw, 1-3/8"
Carbide Tipped Hole Saw, Diameter: 1-3/8", Chuck Size: 3/8", Conduit Size: 1"
Item #: 40001
CAT #: 645-1-3/8
UPC: 783310057000
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Greenlee
Hole Saw, 1-1/8"
Hole Saw, Carbide Tipped, Diameter: 1-1/8", Chuck Size: 3/8", Conduit Size: 3/4", Maximum Cutting Depth: 8 GA
Item #: 39338
CAT #: 625-1-1/8
UPC: 783310383284
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Greenlee
Cutter Kit
Carbide Tipped Cutter Kit Includes: (7/8" (22 mm), 1-1/8", 1-3/8") Cutter Heads, Arbor, Hex Key, Case
Item #: 39780
CAT #: 655
UPC: 783310058205
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Milwaukee
1-1/8" HOLE DOZER™ with Carbide Teeth
1-1/8" HOLE DOZER™ with Carbide Teeth, Cuts Stainless Steel, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles and More
Item #: 1308181
CAT #: 49-56-0708
UPC: 045242504015
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Greenlee
Quick Change Carbide Cutter Kit
Quick Change Carbide Cutter Kit, Diameters: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", Includes: Cutter Heads, Arbor, Hex Key, Case
Item #: 997044
CAT #: 648
UPC: 783310064015
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Greenlee
Hole Saw, 1-3/8"
Hole Saw, Carbide Tipped, Diameter: 1-3/8", Chuck Size: 3/8", Conduit Size: 1", Maximum Cutting Depth: 8 GA
Item #: 39256
CAT #: 625-1-3/8
UPC: 783310383314
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Milwaukee
7/8" HOLE DOZER™ with Carbide Teeth
7/8" HOLE DOZER™ with Carbide Teeth, Cuts Stainless Steel, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles and More
Item #: 1308179
CAT #: 49-56-0704
UPC: 045242503995
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock
Greenlee
Hole Saw, 1-3/4"
Carbide Tipped Hole Saw, Diameter: 1-3/4", Chuck Size: 3/8", Conduit Size: 1-1/4"
Item #: 39958
CAT #: 645-1-3/4
UPC: 783310057024
Category:
Carbide Tipped Hole Saws
Company wide:
0
in stock