![Hole Saw, 1-3/8" Hole Saw, 1-3/8"](https://rexel-cdn.com/products/image.jpg?i=CE3F7B18-B57E-4B40-A293-C3D9A814E7CE&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Carbide Tipped Hole Saw, Diameter: 1-3/8", Chuck Size: 3/8", Conduit Size: 1"
Overview
Carbide Tipped Hole Saw, Diameter: 1-3/8", Chuck Size: 3/8", Conduit Size: 1"
Quick Change Carbide Tipped Hole Cutter 1-3/8 (34.9 mm). Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads. Removable cutter heads available in sizes from 5/8 through 3. Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4 makes removal of slug easier. Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking. Precision carbide teeth for optimum performance and durability. Minimum chuck size of 3/8.
Also known as: 783310057000, 645-1-3/8
Specifications
Diameter: | 1 3/8 in |
Type: | Hole Saw |
Diameter: | 1 3/8 in |
Type: | Hole Saw |
Customer Reviews
No reviews for this product
(0)