![Hole Saw, 7/8" (22 mm) Hole Saw, 7/8" (22 mm)](https://rexel-cdn.com/products/image.jpg?i=5B591761-6AD2-4FE3-845A-CFD40441DEEA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Carbide Tipped Hole Saw, Diameter: 7/8" (22 mm), Chuck Size: 3/8", Conduit Size: 1/2"
Overview
Carbide Tipped Hole Saw, Diameter: 7/8" (22 mm), Chuck Size: 3/8", Conduit Size: 1/2"
Cuts stainless steel quickly and easily
Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for differentsize cutting heads
Removable cutter heads available in sizes from 5/8 IN through 3 IN
Flange stop prevents over-drilling
Ejector spring on all sizes above 3/4 IN makes removal of slug easier
Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking
Precision carbide teeth for optimum performance and durability
Minimum chuck size of 3/8 IN
Also known as: 783310056959, 645-7/8
Specifications
Type: | Hole Saw |
Diameter: | 22 mm, 7/8 in |
Type: | Hole Saw |
Diameter: | 22 mm, 7/8 in |
Customer Reviews
No reviews for this product
(0)