PVC Heating Conduit Benders

19 Found
Greenlee

PVC Heating Blanket, 1-1/2"

Item #: 81880
CAT #: 860-1-1/2
UPC: 783310314868
Sign In or Register to view pricing and more.
Greenlee

PVC Heating Blanket, 2" - 3"

Item #: 81869
CAT #: 860-3
UPC: 783310314875
Sign In or Register to view pricing and more.
Greenlee

PVC Heating Blanket, 3-1/2" - 4"

Item #: 81855
CAT #: 860-4
UPC: 783310314882
Sign In or Register to view pricing and more.
Greenlee

Electric PVC Heater

Item #: 37175
CAT #: 851
UPC: 783310355779
Sign In or Register to view pricing and more.
Greenlee

Electric PVC Heater

Item #: 41138
CAT #: 849
UPC: 783310273950
Sign In or Register to view pricing and more.
Greenlee

Electric PVC Heater

Item #: 82203
CAT #: 848
UPC: 783310308676
Sign In or Register to view pricing and more.
Current Tools

PVC Heater Electric Manual (1/2" - 2")

Item #: 672933
CAT #: 450
UPC: 811993020582
Sign In or Register to view pricing and more.
Greenlee

Heater Element-bender (851)

Item #: 92068
CAT #: 35592
UPC: 783310355922
Sign In or Register to view pricing and more.
Greenlee

Electric PVC Heater

Item #: 82220
CAT #: 847
UPC: 783310308669
Sign In or Register to view pricing and more.
Current Tools

PVC Heater Blanket 1/2" - 1 1/2"

Item #: 597606
CAT #: 441
UPC: 811993020254
Sign In or Register to view pricing and more.
Current Tools

PVC Heater Blanket 3" - 4"

Item #: 597607
CAT #: 443
UPC: 811993020636
Sign In or Register to view pricing and more.
Current Tools

PVC Heater Blanket 2" - 3"

Item #: 597603
CAT #: 442
UPC: 811993020629
Sign In or Register to view pricing and more.
Current Tools

PVC Heater For 1/2" - 4"

Item #: 496334
CAT #: 451
UPC: 811993020599
Sign In or Register to view pricing and more.
Gardner Bender

Hotblanket Pvc Bender, .5 - 1.5"

Item #: 274315
CAT #: BB5150
UPC: 032076811846
Sign In or Register to view pricing and more.
Southwire

SWC PVCB-06M 1/2IN - 6IN POWE

Item #: 1649796
CAT #: 64301301
UPC: 032886983627
Sign In or Register to view pricing and more.
Gardner Bender

Hotblanket Pvc Bender, 3 - 4"

Item #: 700994
CAT #: BB3040
UPC: 032076811822
Sign In or Register to view pricing and more.
Greenlee

PVC Heating Blanket, 1-1/2"

PVC Heating Blanket, Maximum PVC Diameter: 1-1/2", Wattage: 200, Voltage: 120 AC
Item #: 81880
CAT #: 860-1-1/2
UPC: 783310314868
Sign In or Register to view pricing and more.
Greenlee

PVC Heating Blanket, 2" - 3"

PVC Heating Blanket, PVC Diameter: 2" - 3", Wattage: 800, Voltage: 120 AC
Item #: 81869
CAT #: 860-3
UPC: 783310314875
Sign In or Register to view pricing and more.
Greenlee

PVC Heating Blanket, 3-1/2" - 4"

PVC Heating Blanket, PVC Diameter: 3-1/2" - 4", Wattage: 1300, Voltage: 120 AC
Item #: 81855
CAT #: 860-4
UPC: 783310314882
Sign In or Register to view pricing and more.
Greenlee

Electric PVC Heater

Electric PVC Heater, PVC Diameter: 1/2" - 4", Length: 54", Wattage: 2400, Voltage: 120 AC, Amperage: 20, Receptacle: GFCI Protected NEMA 5-20
Item #: 37175
CAT #: 851
UPC: 783310355779
Sign In or Register to view pricing and more.
Greenlee

Electric PVC Heater

Electric PVC Heater, PVC Diameter: 1/2" - 2", Length: 28-1/4", Wattage: 2400, Voltage: 120 AC, Amperage: 20
Item #: 41138
CAT #: 849
UPC: 783310273950
Sign In or Register to view pricing and more.
Greenlee

Electric PVC Heater

Electric PVC Heater, PVC Diameter: 1/2" - 6", Length: 71", Wattage: 6600, Voltage: 250 AC, Amperage: 30, Receptacle: L5-20
Item #: 82203
CAT #: 848
UPC: 783310308676
Sign In or Register to view pricing and more.
Current Tools

PVC Heater Electric Manual (1/2" - 2")

PVC Heater Electric Manual (1/2 Inch-2 Inch)
Item #: 672933
CAT #: 450
UPC: 811993020582
Sign In or Register to view pricing and more.
Greenlee

Heater Element-bender (851)

Gre 3-5592 Element Only f/851
Item #: 92068
CAT #: 35592
UPC: 783310355922
Sign In or Register to view pricing and more.
Greenlee

Electric PVC Heater

Electric PVC Heater for 1/2" - 6". All Schedules.
Item #: 82220
CAT #: 847
UPC: 783310308669
Sign In or Register to view pricing and more.
Current Tools

PVC Heater Blanket 1/2" - 1 1/2"

PVC Heater Blanket 1/2 Inch- 1 1/2 Inch
Item #: 597606
CAT #: 441
UPC: 811993020254
Sign In or Register to view pricing and more.
Current Tools

PVC Heater Blanket 3" - 4"

PVC Heater Blanket 3 Inch-4 Inch
Item #: 597607
CAT #: 443
UPC: 811993020636
Sign In or Register to view pricing and more.
Current Tools

PVC Heater Blanket 2" - 3"

PVC Heater Blanket 2 Inch-3 Inch
Item #: 597603
CAT #: 442
UPC: 811993020629
Sign In or Register to view pricing and more.
Current Tools

PVC Heater For 1/2" - 4"

PVC Heater For 1/2 - 4 Inch
Item #: 496334
CAT #: 451
UPC: 811993020599
Sign In or Register to view pricing and more.
Gardner Bender

Hotblanket Pvc Bender, .5 - 1.5"

Features: Internal Thermostatic Control Will Not Scorch Or Burn Conduit Thermostatic Control Heats Pipe Fast Even In Cold Or Windy Conditions, Conduit Size: 1/2to 1 1/2in, Dimension: 18 X 7 1/2in, Electrical Rating: 310w, 120v, 2.6a
Item #: 274315
CAT #: BB5150
UPC: 032076811846
Sign In or Register to view pricing and more.
Southwire

SWC PVCB-06M 1/2IN - 6IN POWE

SWC PVCB-06M 1/2IN - 6IN POWE
Item #: 1649796
CAT #: 64301301
UPC: 032886983627
Sign In or Register to view pricing and more.
Gardner Bender

Hotblanket Pvc Bender, 3 - 4"

Features: Internal Thermostatic Control Will Not Scorch Or Burn Conduit Thermostatic Control Heats Pipe Fast Even In Cold Or Windy Conditions, Conduit Size: 3 To 4in, Dimension: 36 X 14 3/8in, Electrical Rating: 1120w, 120v, 10.2a
Item #: 700994
CAT #: BB3040
UPC: 032076811822
Sign In or Register to view pricing and more.
Page 1 of 2
19 Items found