PVC Heating Blanket, 3-1/2" - 4"

Item #: 81855

Cat #: 860-4

UPC: 783310314882

Sign In or Register to view pricing and more.
Documents & Guides
PVC Heating Blanket, PVC Diameter: 3-1/2" - 4", Wattage: 1300, Voltage: 120 AC

Overview

PVC Heating Blanket, PVC Diameter: 3-1/2" - 4", Wattage: 1300, Voltage: 120 AC
Make bends, offsets or saddles in PVC fast and easy Easy to use: wrap blanket around PVC, secure with hook and loop strap Built-In stiffeners help keep the blanket tight to the PVC surface Remove blanket and form bend by hand Controlled, even heating for uniform bending Heavy-Duty cord and thermostat for long life Temperature over 300 DEG F(149 DEG C) Size: 38" x 16-1/4".
Also known as: 783310314882, 860-4, Hot pocket

Specifications

Diameter: 3 in, 3 1/2 in, 4 in
Volts AC: 120
Type: PVC, Bender, Heated
Wattage: 1300
Diameter: 3 in, 3 1/2 in, 4 in
Type: PVC, Bender, Heated
Volts AC: 120
Wattage: 1300

Customer Reviews

No reviews for this product
(0)