Electric PVC Heater

Item #: 82220

Cat #: 847

UPC: 783310308669

Sign In or Register to view pricing and more.
Electric PVC Heater for 1/2" - 6". All Schedules.

Overview

Electric PVC Heater for 1/2" - 6". All Schedules.
Easy to use preheat for 10 minutes, open lid and position PVC, close lid, rotate until pliable, open lid, remove PVC and form bend 848 model has motorized rotation Heavy-duty metal construction with reflective interior for fast, efficient heating Has heating chart, timer, and on/off switch with indicator light for added convenience Double doors with piano hinges allow heating shorter lengths with one door open Sturdy wheels for easy mobility Heats 65 IN Long section of pipe
Also known as: 783310308669, 847

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 3 in, 3 1/2 in, 5 in, 6 in, 2 in, 4 in, 2 1/2 in
Type: Electric Heater, Bender
Material: PVC
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 3 in, 3 1/2 in, 5 in, 6 in, 2 in, 4 in, 2 1/2 in
Material: PVC
Type: Electric Heater, Bender

Customer Reviews

No reviews for this product
(0)