Bits - Wood Boring

39 Found
Milwaukee

Speed Feed Wood Bit, 1 x 6"

Item #: 510331
CAT #: 48-13-0088
UPC: 045242224845
Company wide:
0 in stock
Lenox

Bi-metal Self Feed Bit 1-3/8"

Item #: 535026
CAT #: 1787515
UPC: 885363005813
Company wide:
0 in stock
Milwaukee

Wood Boring Set 4-Piece

Item #: 533344
CAT #: 48-13-0400
UPC: 045242234448
Company wide:
0 in stock
Milwaukee

Milwaukee® MI 49-22-0130 7 Piece Contractor Selfeed Bit Kit

Item #: 118772
CAT #: 49-22-0130
UPC: 045242180301
Company wide:
0 in stock
Milwaukee

Speed Feed Wood Bit, 7/8 x 6"

Item #: 510330
CAT #: 48-13-0078
UPC: 045242224838
Company wide:
0 in stock
Klein

Wood Boring Bit, 7/8" (22 mm)

Item #: 890679
CAT #: 53932
UPC: 092644539329
Company wide:
0 in stock
Klein

Wood Boring Bit, 1-1/8" (29 mm)

Item #: 890681
CAT #: 53934
UPC: 092644539343
Company wide:
0 in stock
Klein

Wood Boring Bit Replacement Shaft

Item #: 942087
CAT #: 53938
UPC: 092644539381
Company wide:
0 in stock
Milwaukee

Brad Point, 1/4" Shank, 1/4" Diameter, 4" Length

Item #: 605219
CAT #: 48-15-0250
UPC: 045242186792
Company wide:
0 in stock
Milwaukee

Speed Feed Wood Bit, 1/2 x 6"

Item #: 510328
CAT #: 48-13-0048
UPC: 045242224807
Company wide:
0 in stock
Milwaukee

Brad Point, 3/16" Shank, 3/16" Diameter, 3-1/2" Length

Item #: 605217
CAT #: 48-15-0185
UPC: 045242186785
Company wide:
0 in stock
Milwaukee

Brad Point, 5/16" Shank, 5/16" Diameter, 4-1/2" Length

Item #: 605220
CAT #: 48-15-0312
UPC: 045242186815
Company wide:
0 in stock
Milwaukee

Brad Point, 3/8" Shank, 1/2" Diameter, 6" Length

Item #: 605225
CAT #: 48-15-0500
UPC: 045242186846
Company wide:
0 in stock
Milwaukee

Brad Point, 3/8" Shank, 3/8" Diameter, 5" Length

Item #: 605221
CAT #: 48-15-0375
UPC: 045242186822
Company wide:
0 in stock
Milwaukee

Brad Point, 3/8" Shank, 7/16" Diameter, 5-1/2" Length

Item #: 605223
CAT #: 48-15-0437
UPC: 045242186839
Company wide:
0 in stock
Greenlee

BIT,D'VERSIBIT

Item #: 199768
CAT #: 1418D
UPC: 783310387442
Company wide:
0 in stock
Milwaukee

Speed Feed Wood Bit, 1 x 6"

Speed Feed Wood Bit, 1 x 6 inch
Item #: 510331
CAT #: 48-13-0088
UPC: 045242224845
Company wide:
0 in stock
Lenox

Bi-metal Self Feed Bit 1-3/8"

size: 1 3/8in Dia, Entrance For Pipe & Rigid Conduit: 1in, Entrance For Tubing:1 1/4in, Features: Fast Cutting-precision Ground Teeth And Outside Diameter Threads Maximize Tool Performance, Increased Capabilities-extra Long To Cut Through 4x4 With No Extension Required, Increased Capabilities-easily Resharpened With Lenox Slim Taper File (32510-stf)
Item #: 535026
CAT #: 1787515
UPC: 885363005813
Company wide:
0 in stock
Milwaukee

Wood Boring Set 4-Piece

Wood Boring Bit Set 4-Piece, Includes: [1/2", 5/8", 3/4", and 1"] x 6"
Item #: 533344
CAT #: 48-13-0400
UPC: 045242234448
Company wide:
0 in stock
Milwaukee

Milwaukee® MI 49-22-0130 7 Piece Contractor Selfeed Bit Kit

Milwaukee; Contractor Bit Kit; Bit Diameter: 1 - 2-9/16 In
Item #: 118772
CAT #: 49-22-0130
UPC: 045242180301
Company wide:
0 in stock
Milwaukee

Speed Feed Wood Bit, 7/8 x 6"

Speed Feed Wood Bit, 7/8 x 6 inch
Item #: 510330
CAT #: 48-13-0078
UPC: 045242224838
Company wide:
0 in stock
Klein

Wood Boring Bit, 7/8" (22 mm)

Wood Boring Bit, 7/8" (22 mm)Wood Boring Bit, 7/8" x 6"
Item #: 890679
CAT #: 53932
UPC: 092644539329
Company wide:
0 in stock
Klein

Wood Boring Bit, 1-1/8" (29 mm)

Wood Boring Bit, 1-1/8" (29 mm)Wood Boring Bit, 1-1/8" x 6"
Item #: 890681
CAT #: 53934
UPC: 092644539343
Company wide:
0 in stock
Klein

Wood Boring Bit Replacement Shaft

Wood Boring Bit Replacement Shaft, 3/8"
Item #: 942087
CAT #: 53938
UPC: 092644539381
Company wide:
0 in stock
Milwaukee

Brad Point, 1/4" Shank, 1/4" Diameter, 4" Length

Brad Point, 1/4" Shank, 1/4" Diameter, 4" Length
Item #: 605219
CAT #: 48-15-0250
UPC: 045242186792
Company wide:
0 in stock
Milwaukee

Speed Feed Wood Bit, 1/2 x 6"

Speed Feed Wood Bit, 1/2 x 6 inch
Item #: 510328
CAT #: 48-13-0048
UPC: 045242224807
Company wide:
0 in stock
Milwaukee

Brad Point, 3/16" Shank, 3/16" Diameter, 3-1/2" Length

Brad Point, 3/16" Shank, 3/16" Diameter, 3-1/2" Length
Item #: 605217
CAT #: 48-15-0185
UPC: 045242186785
Company wide:
0 in stock
Milwaukee

Brad Point, 5/16" Shank, 5/16" Diameter, 4-1/2" Length

Brad Point, 5/16" Shank, 5/16" Diameter, 4-1/2" Length
Item #: 605220
CAT #: 48-15-0312
UPC: 045242186815
Company wide:
0 in stock
Milwaukee

Brad Point, 3/8" Shank, 1/2" Diameter, 6" Length

Brad Point, 3/8" Shank, 1/2" Diameter, 6" Length
Item #: 605225
CAT #: 48-15-0500
UPC: 045242186846
Company wide:
0 in stock
Milwaukee

Brad Point, 3/8" Shank, 3/8" Diameter, 5" Length

Brad Point, 3/8" Shank, 3/8" Diameter, 5" Length
Item #: 605221
CAT #: 48-15-0375
UPC: 045242186822
Company wide:
0 in stock
Milwaukee

Brad Point, 3/8" Shank, 7/16" Diameter, 5-1/2" Length

Brad Point, 3/8" Shank, 7/16" Diameter, 5-1/2" Length
Item #: 605223
CAT #: 48-15-0437
UPC: 045242186839
Company wide:
0 in stock
Greenlee

BIT,D'VERSIBIT

GRE 1418D BIT,D'VERSIBIT
Item #: 199768
CAT #: 1418D
UPC: 783310387442
Company wide:
0 in stock
Page 1 of 3
39 Items found