2
more

Wood Boring Set 4-Piece
Item #: 533344
Cat #: 48-13-0400
UPC: 045242234448
Documents & Guides
Wood Boring Bit Set 4-Piece, Includes: [1/2", 5/8", 3/4", and 1"] x 6"
Sign In or Register to view pricing and more.
Overview
Wood Boring Bit Set 4-Piece, Includes: [1/2", 5/8", 3/4", and 1"] x 6"
SPEED FEED™ self-feeding wood bits are made for drilling fast holes in clean wood. The double wing spurs cut clean holes for feeding wire or bolts through, and the feed screw and dual cutting edges provide up to 10 times faster drilling vs. flat boring bits.
Also known as: 045242234448, 48-13-0400
Specifications
Diameter: | 1/2 in, 1 in, 5/8 in |
Diameter: | 1/2 in, 1 in, 5/8 in |
Customer Reviews
No reviews for this product
(0)