This product has been discontinued.
3
more

Wood Boring Bit, 7/8" (22 mm)
Item #: 890679
Cat #: 53932
UPC: 092644539329
Documents & Guides
Wood Boring Bit, 7/8" (22 mm)Wood Boring Bit, 7/8" x 6"
Sign In or Register to view pricing and more.
Overview
Wood Boring Bit, 7/8" (22 mm)Wood Boring Bit, 7/8" x 6"
New low-torque design greatly reduces the wrist fatigue from standard auger bits. • Easily change direction when drilling holes to customize the shape. • Unique head shape minimizes chatter while drilling versus ordinary paddle bits. • Easy-to-sharpen blades. • Easy-to-replace pilot screw shaft
Also known as: 092644539329, 53932
Specifications
Type: | Drill Bit |
Diameter: | 7/8 in |
Standards: | California Proposition 65 |
Type: | Drill Bit |
Standards: | California Proposition 65 |
Diameter: | 7/8 in |
Customer Reviews
No reviews for this product
(0)