Drill / Power / Insert Bit Kits

179 Found
Milwaukee

21-Piece Thunderbolt Drill Bit Set

Item #: 193938
CAT #: 48-89-2801
UPC: 045242167234
Sign In or Register to view pricing and more.
Milwaukee

SHOCKWAVE™ Titanium Drill Bits, 23 Piece Tin, Assorted Sizes

Item #: 1152567
CAT #: 48-89-4631
UPC: 045242353323
Sign In or Register to view pricing and more.
Greenlee

68 Piece Electrician's Drill/Driver Kit

Item #: 183752
CAT #: DDKIT-1-68
UPC: 783310263135
Sign In or Register to view pricing and more.
Milwaukee

20 Piece Insert Bit Kit

Item #: 120725
CAT #: 48-32-1700
UPC: 045242128068
Sign In or Register to view pricing and more.
Milwaukee

100PC Shockwave PACKOUT™ Kit

Item #: 1886336
CAT #: 48-32-4082
UPC: 045242569465
Sign In or Register to view pricing and more.
Dottie

Masonry Drill Bit, 3/16" x 4"

Item #: 615125
CAT #: MD1
UPC: 781002302056
Sign In or Register to view pricing and more.
Klein

Impact Driver Bit Set, 40 Pc

Item #: 2342838
CAT #: 33801
UPC: 092644338014
Sign In or Register to view pricing and more.
Dewalt

35 Piece Impact Ready Screw-drivin Kt

Item #: 1095040
CAT #: DWA2T35IR
UPC: 885911344814
Sign In or Register to view pricing and more.
Milwaukee

THUNDERBOLT® Titanium Coated Drill Bit Set - 29 pc

Item #: 355926
CAT #: 48-89-0012
UPC: 045242186891
Sign In or Register to view pricing and more.
Rack-A-Tiers

Allen Head Driver Bit Kit

Item #: 1596649
CAT #: 72600
UPC: 625912726000
Sign In or Register to view pricing and more.
Dewalt

Wood/Metal Drill Bit Set, Pilot Point, 16-Piece

Item #: 509903
CAT #: DW1956
UPC: 028877331089
Sign In or Register to view pricing and more.
Klein

Pro Impact Power Bit Set, 26 Piece

Item #: 1408003
CAT #: 32799
UPC: 092644327995
Sign In or Register to view pricing and more.
Milwaukee

32-Piece Shockwave Driver Bit Kit

Item #: 930146
CAT #: 48-32-4004
UPC: 045242349562
Sign In or Register to view pricing and more.
Milwaukee

Red Helix Cobalt 23pc Drill Bit Set

Item #: 1751965
CAT #: 48-89-2338
UPC: 045242005673
Sign In or Register to view pricing and more.
Milwaukee

14-Piece Thunderbolt Titanium Drill Bit Set

Item #: 246884
CAT #: 48-89-0011
UPC: 045242186860
Sign In or Register to view pricing and more.
Milwaukee

26-Piece Impact Drive and Fasten Set

Item #: 689263
CAT #: 48-32-4408
UPC: 045242302451
Sign In or Register to view pricing and more.
Milwaukee

21-Piece Thunderbolt Drill Bit Set

Drill Bit Set, Thunderbolt, Black Oxide, Shank Type: 3-Flat, Point Type: Split Point, Includes: (2) 1/16" Thunderbolt Black Oxide Drill Bit, (1) 11/64" Thunderbolt Black Oxide Drill Bit, (1) 1/2" Thunderbolt Black Oxide Drill Bit, (1) 13/64" Thunderbolt Black Oxide Drill Bit, (2) 1/4" Thunderbolt Black Oxide Drill Bit, (1) 15/64" Thunderbolt Black Oxide Drill Bit, (2) 1/8" Thunderbolt Black Oxide Drill Bit, (2) 3/16" Thunderbolt Black Oxide Drill Bit, (1) 3/32" Thunderbolt Black Oxide Drill Bit, (1) 3/8" Thunderbolt Black Oxide Drill Bit, (1) 5/16" Thunderbolt Black Oxide Drill Bit, (1) 5/32" Thunderbolt Black Oxide Drill Bit, (2) 5/64" Thunderbolt Black Oxide Drill Bit, (1) 7/32" Thunderbolt Black Oxide Drill Bit, (1) 7/64" Thunderbolt Black Oxide Drill Bit & (1) 9/64" Thunderbolt Black Oxide Drill Bit
Item #: 193938
CAT #: 48-89-2801
UPC: 045242167234
Sign In or Register to view pricing and more.
Milwaukee

SHOCKWAVE™ Titanium Drill Bits, 23 Piece Tin, Assorted Sizes

SHOCKWAVE™ Titanium Drill Bits, 23 Piece Tin, Includes: (2) 1/16" Titanium SHOCKWAVE™ (48-89-4601), (2) 5/64" Titanium SHOCKWAVE™ (48-89-4602), (1) 3/32" Titanium SHOCKWAVE™ (48-89-4603), (2) 7/64" Titanium SHOCKWAVE™ (48-89-4604), (2) 1/8" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4605), (2) 9/64" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4606), (2) 5/32" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4607) (1) 11/64" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4608), (2) 3/16" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4609), (1) 13/64" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4610), (1) 7/32" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4611), (1) 15/64" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4612), (2) 1/4" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4613), (1) 5/16" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4617) & (1) 3/8" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit (48-89-4621)"
Item #: 1152567
CAT #: 48-89-4631
UPC: 045242353323
Sign In or Register to view pricing and more.
Greenlee

68 Piece Electrician's Drill/Driver Kit

68 Piece Electrician's Drill/Driver Kit, Includes High Speed Titanium Coated Drill Bit Set, Masonry Drill Bit Set, Magnetic Nut Driver Set, Quick Change Chuck, Magnetic Bit Extension, Security Driver Bit Set, Total Pieces 68
Item #: 183752
CAT #: DDKIT-1-68
UPC: 783310263135
Sign In or Register to view pricing and more.
Milwaukee

20 Piece Insert Bit Kit

20 Piece Insert Bit Kit, Includes: Phillips Bits [(1) P1, (7) P2, (1) P3], Square Bits [(1) S1, (3) S2, (1) S3], Torx Bits [(1) T15, (1) T20, (1) T25], Slotted Bits [(1) SL6-8, (1) SL8-10], (1) Magnetic Drive Guide, (1) Magnetic Storage Case
Item #: 120725
CAT #: 48-32-1700
UPC: 045242128068
Sign In or Register to view pricing and more.
Milwaukee

100PC Shockwave PACKOUT™ Kit

100PC Shockwave PACKOUT™ Kit, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (2) Phillips Bit 1" P1, (6) Phillips Bit 1" P2, (2) Phillips Bit 1" PR2, (2) Phillips Bit 1" P3, (2) Square Bit 1" SQ1, (6) Square Bit 1" SQ2, (2) Square Bit 1" SQ3, (2) TORX® Bit 1" T10, (2) TORX® Bit 1" T15, (6) TORX® Bit 1" T20, (6) TORX® Bit 1" T25, (2) TORX® Bit 1" T27, (2) TORX® Bit 1" T30, (1) Hex Bit 1" 3/32", (1) Slotted Bit 1" SL 1/4", (1) Slotted Bit 1/6", (1) Slotted Bit 1/8", (1) Slotted 1" #10 Bit, (1) Slotted 1" #12 Bit, (1) Hex Bit 1" 7/64", (1) Hex Bit 1" 1/8", (1) Hex Bit 1" 9/64", (1) Hex Bit 1" 5/32", (1) Hex Bit 1" 3/16", (1) Hex Bit 1" 1/4", (2) Phillips Bit 2" P1, (5) Phillips Bit 2" P2, (2) Phillips Bit 2" P3, (2) Square Bit 2" SQ1, (5) Square Bit 2" SQ2, (2) Square Bit 2" SQ3, (2) TORX® Bit 2" T10, (2) TORX® Bit 2" T15, (5) TORX® Bit 2" T20, (5) TORX® Bit 2" T25, (2) TORX® Bit 2" T27, (1) Phillips Bit 3.5" P2, (1) Square Bit 3.5" SQ2, (1) TORX® Bit 3.5" T25, (1) P2/P2 Double Ended Bit, (1) P2/SL #10 Double Ended Bit, (1) P2/T25 Double Ended Bit, (1) P2/SQ2 Double Ended Bit, (1) T20/T25 Double Ended Bit, (1) 1/4" Magnetic Nut Driver & (1) 5/16" Magnetic Nut Driver
Item #: 1886336
CAT #: 48-32-4082
UPC: 045242569465
Sign In or Register to view pricing and more.
Dottie

Masonry Drill Bit, 3/16" x 4"

Masonry Drill Bit, 3/16 Inch x 4 Inch, Carbide Tip
Item #: 615125
CAT #: MD1
UPC: 781002302056
Sign In or Register to view pricing and more.
Klein

Impact Driver Bit Set, 40 Pc

Impact Driver Bit Set With Proflex Torsional Recoil System Features Energy Absorbing Technology To Extend The Life Of The Bit, S2 Impact-Rated Steel Bits Built For Heavy-Duty Applications, Extended Length 3.5-Inch #2 Phillips And #2 Square Bits To Easily Access Hard To Reach Fasteners, Compact, Modular Storage System Is Compatible With Modbox™ And Stackable With Other Cases Of Similar Design, Set Includes 3-Inch Bit Extension With Strong Magnet To Keep Bits In Place, Variety Of Phillips, Slotted, Square And Torx® Bits To Drive The Most Common Fasteners On The Job, 1/4-Inch And 5/16-Inch Magnetic Power Nut Drivers
Item #: 2342838
CAT #: 33801
UPC: 092644338014
Sign In or Register to view pricing and more.
Dewalt

35 Piece Impact Ready Screw-drivin Kt

35-Piece Screw-driving Kit. Includes: (11) 1" Philips IMPACT READY® Bits: PH1, (9) PH2, PH3, (6) 1" Square IMPACT READY® Bits: SQ1, (4) SQ2, SQ3, (6) 1" Star IMPACT READY® Bits: (3) T20, (3) T25, (4) IMPACT READY® Socket Adapters: 3/8", 7/16", 1/2", 9/16", (3) IMPACT READY® Nutsetters: 5/16", 3/8", 1/4", (2) 1" Slotted Bits: SL6, SL8, (1) IMPACT READY® 1/4" Hex Shank Adapter, (1) 3" IMPACT READY® Screw Lock Holder, (1) 2" PH2 IMPACT READY® Bits
Item #: 1095040
CAT #: DWA2T35IR
UPC: 885911344814
Sign In or Register to view pricing and more.
Milwaukee

THUNDERBOLT® Titanium Coated Drill Bit Set - 29 pc

29-Piece Titanium Coated Drill Bit Kit, Includes Drill Bit Sizes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", & 1/2"
Item #: 355926
CAT #: 48-89-0012
UPC: 045242186891
Sign In or Register to view pricing and more.
Rack-A-Tiers

Allen Head Driver Bit Kit

High Quality Hex Key Allen Bits (6" Long), Kit Includes: 3/16" x 6" Bit, 7/32" x 6"Bit, 1/4" x 6" Bit, 5/16" x 6" Bit, 3/8" x 6" Bit, 1/4" Shank & 3/8" Socket Adapter
Item #: 1596649
CAT #: 72600
UPC: 625912726000
Sign In or Register to view pricing and more.
Dewalt

Wood/Metal Drill Bit Set, Pilot Point, 16-Piece

16 Piece Pilot Point Drill Bit Kit, Includes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 1/4", 5/16", 3/8" & 1/2".
Item #: 509903
CAT #: DW1956
UPC: 028877331089
Sign In or Register to view pricing and more.
Klein

Pro Impact Power Bit Set, 26 Piece

Pro Impact Power Bit Set, 26 Piece
Item #: 1408003
CAT #: 32799
UPC: 092644327995
Sign In or Register to view pricing and more.
Milwaukee

32-Piece Shockwave Driver Bit Kit

32-Piece Driver Bit Kit, Shockwave, Includes: (1) 1/4" Magnetic Nut Driver, (1) 5/16" Magnetic Nut Driver, (1) SHOCKWAVE™ Magnetic Bit Holder, (1) Hex Bit 1" 1/4", (1) Hex Bit 1" 3/16", (1) Phillips Bit 1" P1, (4) Phillips Bit 1" P2, (1) Phillips Bit 1" P3, (2) Phillips Bit 2" P2, (1) Phillips Reduced 1" PR2 Bit, (1) Slotted 1" #10 Bit, (1) Slotted 1" #8 Bit, (1) Slotted 2" #10 Bit, (1) Square Bit 1" SQ1, (3) Square Bit 1" SQ2, (1) Square Bit 1" SQ3, (1) Square Bit 2" SQ2, (1) TORX® Bit 1" T15, (2) TORX® Bit 1" T20, (2) TORX® Bit 1" T25, (1) TORX® Bit 1" T30, (1) TORX® Bit 2" T20, (1) TORX® Bit 2" T25.
Item #: 930146
CAT #: 48-32-4004
UPC: 045242349562
Sign In or Register to view pricing and more.
Milwaukee

Red Helix Cobalt 23pc Drill Bit Set

QUADEDGE TIP™ Decreases Heat Build Up for Faster Drilling, RED HELIX™ for Rapid Material Extraction, ENHANCED TAPERED WEB™ Increases Flute Durability & Core Strength
Item #: 1751965
CAT #: 48-89-2338
UPC: 045242005673
Sign In or Register to view pricing and more.
Milwaukee

14-Piece Thunderbolt Titanium Drill Bit Set

14-Piece Thunderbolt Titanium Drill Bit Set, Sizes: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, and 1/2 Inch.
Item #: 246884
CAT #: 48-89-0011
UPC: 045242186860
Sign In or Register to view pricing and more.
Milwaukee

26-Piece Impact Drive and Fasten Set

26-Piece Impact Drive and Fasten Set, Includes: Assorted Philips, Square, TORX, Hex Bits
Item #: 689263
CAT #: 48-32-4408
UPC: 045242302451
Sign In or Register to view pricing and more.
Page 1 of 12
179 Items found