THUNDERBOLT® Titanium Coated Drill Bit Set - 29 pc

Item #: 355926

Cat #: 48-89-0012

UPC: 045242186891

Documents & Guides
29-Piece Titanium Coated Drill Bit Kit, Includes Drill Bit Sizes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", & 1/2"
Sign In or Register to view pricing and more.

No associated products found.

Overview

29-Piece Titanium Coated Drill Bit Kit, Includes Drill Bit Sizes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", & 1/2"
The 29-piece Milwaukee Thunderbolt® titanium coated drill bit set offers convenience and heavy-duty performance on the jobsite. Milwaukee thunderbolt titanium coated drill bits are designed for extreme durability and up to 3X longer life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills. The set comes in a resilient case and includes bit sizes 1/16 in., 5/64 in., 3/32 in., 7/64 in., 1/8 in., 9/64 in., 5/32 in., 11/64 in., 3/16 in., 13/64 in., 7/32 in., 15/64 in., 1/4 in., 17/64 in., 9/32 in., 19/64 in., 5/16 in., 21/64 in., 11/32 in., 23/64 in., 3/8 in., 25/64 in., 13/32 in., 27/64 in., 7/16 in., 29/64 in., 15/32 in., 31/64 in., and 1/2 in.
Also known as: 045242186891, 48-89-0012

Specifications

Material: Titanium
Material: Titanium

Customer Reviews

No reviews for this product
(0)