3
more
Pro Impact Power Bit Set, 26 Piece
Item #: 1408003
Cat #: 32799
UPC: 092644327995
Documents & Guides
Pro Impact Power Bit Set, 26 Piece
Sign In or Register to view pricing and more.
Overview
Pro Impact Power Bit Set, 26 Piece
Klein Tools has designed a set of Impact Power Bits for the professional electrician. All the bits are made of high-impact rated S2 steel and color coded for easy identification. The 1-1/4-Inch (6.4 mm)long driver bits are easier to grip than a standard 1-Inch (25.4 mm)bit. The bit holder and nut drivers have strong magnets, and are also designed longer so they reach easily into junction boxes. Minimal chamfering on the nut drivers’ hex pockets increases surface contact between the nut and driver for better performance. All 26 pieces fit snugly in a durable, impact-resistant case featuring steel hinges, a stay-shut latch, and a hidden compartment for loose bits.
Also known as: 092644327995, 32799
Specifications
Type: | Power Bit |
Standards: | California Proposition 65 |
Type: | Power Bit |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)