1.6 - 5 KVA Buck-Boost Transformers

40 Found
Hammond Power Solutions

Transformer, 3KVA, 1P, 120x240V, 16/32, Buck-Boost

Item #: 139972
CAT #: Q003ESCF
UPC: 803423033934
Company wide:
0 in stock
ABB

Transformer, Dry Type, Encased, 3KVA, 240x480 - 120/240, 1PH

Item #: 722394
CAT #: 9T51B0813
UPC: 783173149386
Company wide:
0 in stock
Sola Hevi-Duty

2kva 240x480-24/48 Bb

Item #: 75572
CAT #: HS22F2A
UPC: 783472542208
Company wide:
0 in stock
Eaton

Eaton General purpose encapsulated transformer

Item #: 1122530
CAT #: S10N11S03N
UPC: 786680103063
Company wide:
0 in stock
Acme

Transformer, 2KVA, 1P, 120x240V, 16/32, Buck-Boost

Item #: 74489
CAT #: T113075
UPC: 047503086247
Company wide:
0 in stock
Acme

2KVA, 1P, 240x480V, 24/48, Buck-Boost Transformer

Item #: 170636
CAT #: T137922
UPC: 047503086308
Company wide:
0 in stock
Square D

Transformer, 3KVA, 1P, 120x240V, 16/32, Buck-Boost

Item #: 224089
CAT #: 3S46F
UPC: 785901357315
Company wide:
0 in stock
Hammond Power Solutions

HMND Q002ESCF BK 1PH 2KVA 240-32 CU

Item #: 197224
CAT #: Q002ESCF
UPC: 803423033828
Company wide:
0 in stock
Sola Hevi-Duty

HEV HS5F5AS12 5KVA 240/480-120/240

Item #: 499268
CAT #: HS5F5AS12
UPC: 783472010820
Company wide:
0 in stock
Acme

Transformer, 5KVA, 1P, 120x240V, 12/24, Buck-Boost

Item #: 463213
CAT #: T111687
UPC: 047503086827
Company wide:
0 in stock
Acme

Transformer, 3KVA, 1P, 120x240V, 12/24, Buck-Boost

Item #: 218949
CAT #: T111686
UPC: 047503084939
Company wide:
0 in stock
Sola Hevi-Duty

3kva 120x240-16/32 Bb

Item #: 75707
CAT #: HS20F3A
UPC: 783472132287
Company wide:
0 in stock
Acme

Transformer, 5KVA, 1P, 120x240V, 16/32, Buck-Boost

Item #: 84914
CAT #: T113077
UPC: 047503085721
Company wide:
0 in stock
Sola Hevi-Duty

2KVA 120X240-16/32 BB

Item #: 75713
CAT #: HS20F2A
UPC: 783472132270
Company wide:
0 in stock
Federal Pacific

120/240V 16/32 BUCK BOOST TRANSFORMER 208/236

Item #: 1137016
CAT #: K1XGF16-3
UPC: 708281060231
Company wide:
0 in stock
Pioneer Power Solutions

JEF 416-1171-000 1PH-2KVA 120X240V

Item #: 622675
CAT #: 416-1171-000
UPC: 783795148255
Company wide:
0 in stock
Hammond Power Solutions

Transformer, 3KVA, 1P, 120x240V, 16/32, Buck-Boost

3 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Item #: 139972
CAT #: Q003ESCF
UPC: 803423033934
Company wide:
0 in stock
ABB

Transformer, Dry Type, Encased, 3KVA, 240x480 - 120/240, 1PH

Transformer, Dry Type, Encased, 3 KVA, 240 x 480 Primary - 120/240 Volt AC Secondary, 1-Phase
Item #: 722394
CAT #: 9T51B0813
UPC: 783173149386
Company wide:
0 in stock
Sola Hevi-Duty

2kva 240x480-24/48 Bb

Transformers, Low Voltage, Single Phase, Buck And Boost, Kva Rating: 2 Kva, Primary Voltage: 240/480 Vac @ 60 Hz, Secondary Voltage/hz: 24/48 Vac @ 60 Hz, Temperature Rise, Degree C: 115 Degree C, Mounting: Floor Or Wall, Enclosure Type: Ul-3r, Dimensions: 12 Height X 10 Width X 7 Depth Inch
Item #: 75572
CAT #: HS22F2A
UPC: 783472542208
Company wide:
0 in stock
Eaton

Eaton General purpose encapsulated transformer

General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 120 X 240V, Taps: None, SV: 120/240V, 115¦C, 3 kVA, Al windings, Frame: 176, Indoor-Outdoor
Item #: 1122530
CAT #: S10N11S03N
UPC: 786680103063
Company wide:
0 in stock
Acme

Transformer, 2KVA, 1P, 120x240V, 16/32, Buck-Boost

2 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 60Hz. ***Use Attached Catalog Page to See the Many Input and Output Options***
Item #: 74489
CAT #: T113075
UPC: 047503086247
Company wide:
0 in stock
Acme

2KVA, 1P, 240x480V, 24/48, Buck-Boost Transformer

2 KVA, 1-Phase, 240 x 480 Primary Volts - 24/28 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Item #: 170636
CAT #: T137922
UPC: 047503086308
Company wide:
0 in stock
Square D

Transformer, 3KVA, 1P, 120x240V, 16/32, Buck-Boost

3 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Item #: 224089
CAT #: 3S46F
UPC: 785901357315
Company wide:
0 in stock
Hammond Power Solutions

HMND Q002ESCF BK 1PH 2KVA 240-32 CU

HMD Q002ESCF BK 1PH 2KVA 240-
Item #: 197224
CAT #: Q002ESCF
UPC: 803423033828
Company wide:
0 in stock
Sola Hevi-Duty

HEV HS5F5AS12 5KVA 240/480-120/240

HEV HS5F5AS12 5KVA 240/480-120/240 NEMA 4/12
Item #: 499268
CAT #: HS5F5AS12
UPC: 783472010820
Company wide:
0 in stock
Acme

Transformer, 5KVA, 1P, 120x240V, 12/24, Buck-Boost

5 KVA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Item #: 463213
CAT #: T111687
UPC: 047503086827
Company wide:
0 in stock
Acme

Transformer, 3KVA, 1P, 120x240V, 12/24, Buck-Boost

3 KVA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Item #: 218949
CAT #: T111686
UPC: 047503084939
Company wide:
0 in stock
Sola Hevi-Duty

3kva 120x240-16/32 Bb

Transformers, Low Voltage, Single Phase, Buck And Boost, Kva Rating: 3 Kva, Primary Voltage: 120/240 Vac @ 60 Hz, Secondary Voltage/hz: 16/32 Vac @ 60 Hz, Temperature Rise, Degree C: 115 Degree C, Mounting: Floor Or Wall, Enclosure Type: Ul-3r, Dimensions: 12 Height X 10 Width X 7 Depth Inch
Item #: 75707
CAT #: HS20F3A
UPC: 783472132287
Company wide:
0 in stock
Acme

Transformer, 5KVA, 1P, 120x240V, 16/32, Buck-Boost

5 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Item #: 84914
CAT #: T113077
UPC: 047503085721
Company wide:
0 in stock
Sola Hevi-Duty

2KVA 120X240-16/32 BB

Buck Boost Transformers, 2.0 KVA, Maximum Secondary Amperage: 125 at 16V, 62.5 at 32V, 120 x 240 Volt Primary, 16/32 Volt Secondary
Item #: 75713
CAT #: HS20F2A
UPC: 783472132270
Company wide:
0 in stock
Federal Pacific

120/240V 16/32 BUCK BOOST TRANSFORMER 208/236

120/240V 16/32 BUCK BOOST TRANSFORMER 208/236
Item #: 1137016
CAT #: K1XGF16-3
UPC: 708281060231
Company wide:
0 in stock
Pioneer Power Solutions

JEF 416-1171-000 1PH-2KVA 120X240V

JEF 416-1171-000 1PH-2KVA 120X240V - 12/24V
Item #: 622675
CAT #: 416-1171-000
UPC: 783795148255
Company wide:
0 in stock
Page 1 of 3
40 Items found