
3kva 120x240-16/32 Bb
Item #: 75707
Cat #: HS20F3A
UPC: 783472132287
Transformers, Low Voltage, Single Phase, Buck And Boost, Kva Rating: 3 Kva, Primary Voltage: 120/240 Vac @ 60 Hz, Secondary Voltage/hz: 16/32 Vac @ 60 Hz, Temperature Rise, Degree C: 115 Degree C, Mounting: Floor Or Wall, Enclosure Type: Ul-3r, Dimensions: 12 Height X 10 Width X 7 Depth Inch
Sign In or Register to view pricing and more.
Overview
Transformers, Low Voltage, Single Phase, Buck And Boost, Kva Rating: 3 Kva, Primary Voltage: 120/240 Vac @ 60 Hz, Secondary Voltage/hz: 16/32 Vac @ 60 Hz, Temperature Rise, Degree C: 115 Degree C, Mounting: Floor Or Wall, Enclosure Type: Ul-3r, Dimensions: 12 Height X 10 Width X 7 Depth Inch
Also known as: 783472132287, HS20F3A
Specifications
Type: | Buck - Boost, Transformer |
Phase: | 1 |
Volt Amps: | 3kVA |
Primary Voltage: | 120/240 |
Secondary Voltage: | 16/32 |
Type: | Buck - Boost, Transformer |
Volt Amps: | 3kVA |
Secondary Voltage: | 16/32 |
Phase: | 1 |
Primary Voltage: | 120/240 |
Customer Reviews
No reviews for this product
(0)