Transformer, 3KVA, 1P, 120x240V, 16/32, Buck-Boost

Item #: 224089

Cat #: 3S46F

UPC: 785901357315

3 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Sign In or Register to view pricing and more.

No associated products found.

Overview

3 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
A Buck & Boost Transformer is an insulating transformer with either a 120 V x 240 V primary with a 12/24 V or 16/32 V secondary, or a 240 V x 480 V primary with a 24/48 V secondary. A Buck & Boost Transformer is also useful in applications where the primary and secondary are interconnected for use as an autotransformer. The equipment enclosure is designed and constructed for indoor or outdoor use and is NEMA 3R rated. Square D Buck and Boost Transformers are UL and cUL listed. This Buck and Boost Transformer is a 1 phase, and has a NEMA 3R enclosure rating. This transformer has a primary voltage of 120 x 240 V and a secondary voltage of 16/32 V. This product have a temperature rise of 115 °C.
Also known as: 785901357315, 3S46F

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 3kVA
Primary Voltage: 120/240
Secondary Voltage: 16/32
Type: Buck - Boost, Transformer
Volt Amps: 3kVA
Secondary Voltage: 16/32
Phase: 1
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)