Load Centers & Panelboards

4,279 Found
Eaton

Ground Bar Kit, 21 Circuits, 9.19", Cu/Al, 2/0 AWG Lug

Item #: 1310606
CAT #: GBKP2120
UPC: 786689053772
Company wide:
0 in stock
Eaton

Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1

Item #: 1276076
CAT #: BRP40B200
UPC: 786689044053
Company wide:
0 in stock
Eaton

Neutral/Ground Lug, 125A, BR and CH Series, Cu/Al Rated

Item #: 59635
CAT #: NL20
UPC: 782113099156
Company wide:
0 in stock
Square D

Load Center Accessory, QO/Homeline, Ground Bar Kit, 27 Terminals

Item #: 61360
CAT #: PK27GTA
UPC: 78590115681
Company wide:
0 in stock
Eaton

Load Center, Main Breaker, CH, 200A, 120/240VAC, 1P, 42/84, NEMA 1

Item #: 1312955
CAT #: CHP42B200X7
UPC: 786679189641
Company wide:
0 in stock
Eaton

CH Cover, NEMA 1, Box Size X7, Flush/Surface

Item #: 1328057
CAT #: CHPX7BF
UPC: 786689162443
Company wide:
0 in stock
Eaton

Filler Plate, BR Series Loadcenters, 1"

Item #: 83083
CAT #: BRFP
UPC: 786676461603
Company wide:
0 in stock
Eaton

Ground Bar Kit, 21 Circuits, 8.14", Cu/Al

Item #: 59291
CAT #: GBK21
UPC: 782113099101
Company wide:
0 in stock
Leviton

Indoor Load Center Cover and Door, 42 Space

Item #: 1253350
CAT #: LDC42
UPC: 078477821862
Company wide:
0 in stock
Eaton

Load Center, Main Lug, 125A, 120/240V, 1P, 20/40

Item #: 1311009
CAT #: BRP20L125
UPC: 786689053222
Company wide:
0 in stock
Eaton

Ground Bar Kit, 14 Circuits, 6.74", Cu/Al, 2/0 AWG Lug

Item #: 1310604
CAT #: GBKP1420
UPC: 786689053703
Company wide:
0 in stock
Eaton

Ground Bar Kit, 21 Circuits, 8.14", Cu/Al

Item #: 1310605
CAT #: GBKP21
UPC: 786689053765
Company wide:
0 in stock
ABB

TGL20 Add-On Ground Kit

Item #: 6945
CAT #: TGL20
UPC: 783164087581
Company wide:
0 in stock
Leviton

Load Center, 200A, 42/42, NEMA 1, Main Breaker

Item #: 2071448
CAT #: LP420-BPD
UPC: 078477996256
Company wide:
0 in stock
Eaton

Panelboard Can, 48" x 20" x 5-3/4"

Item #: 39444
CAT #: EZB2048RBS
UPC: 782116895946
Company wide:
0 in stock
Eaton

Ground Bar Kit, 10 Circuits, 4.29", Cu/Al

Item #: 59719
CAT #: GBK10
UPC: 782114014561
Company wide:
0 in stock
Eaton

Ground Bar Kit, 21 Circuits, 9.19", Cu/Al, 2/0 AWG Lug

Ground Bar Kit, 21 Terminal, (1) 2/0 Lug, Length: 9.19 inches (233.4 mm). Used with BR and CH Series Loadcenters.
Item #: 1310606
CAT #: GBKP2120
UPC: 786689053772
Company wide:
0 in stock
Eaton

Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 39", W: 15.54", D: 3.88"
Item #: 1276076
CAT #: BRP40B200
UPC: 786689044053
Company wide:
0 in stock
Eaton

Neutral/Ground Lug, 125A, BR and CH Series, Cu/Al Rated

Neutral/Ground Lug for BR and CH Series Loadcenters, 125 AMP, #2/0 Maximum Wire Size, Used As an Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor.
Item #: 59635
CAT #: NL20
UPC: 782113099156
Company wide:
0 in stock
Square D

Load Center Accessory, QO/Homeline, Ground Bar Kit, 27 Terminals

Load Center Accessory, QO/Homeline, Ground Bar Kit, 27 Terminals
Item #: 61360
CAT #: PK27GTA
UPC: 78590115681
Company wide:
0 in stock
Eaton

Load Center, Main Breaker, CH, 200A, 120/240VAC, 1P, 42/84, NEMA 1

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"
Item #: 1312955
CAT #: CHP42B200X7
UPC: 786679189641
Company wide:
0 in stock
Eaton

CH Cover, NEMA 1, Box Size X7, Flush/Surface

CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size X7
Item #: 1328057
CAT #: CHPX7BF
UPC: 786689162443
Company wide:
0 in stock
Eaton

Filler Plate, BR Series Loadcenters, 1"

1" Filler Plate for Branch Breaker Slot. Used in BR Style Loadcenters.
Item #: 83083
CAT #: BRFP
UPC: 786676461603
Company wide:
0 in stock
Eaton

Ground Bar Kit, 21 Circuits, 8.14", Cu/Al

Ground Bar Kit, 21 Terminal, Length: 8.14 inches (206.8 mm). Used with BR and CH Series Loadcenters.
Item #: 59291
CAT #: GBK21
UPC: 782113099101
Company wide:
0 in stock
Leviton

Indoor Load Center Cover and Door, 42 Space

Indoor Load Center Cover and Door NEMA 1, 42 spaces with mounting hardware
Item #: 1253350
CAT #: LDC42
UPC: 078477821862
Company wide:
0 in stock
Eaton

Load Center, Main Lug, 125A, 120/240V, 1P, 20/40

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Item #: 1311009
CAT #: BRP20L125
UPC: 786689053222
Company wide:
0 in stock
Eaton

Ground Bar Kit, 14 Circuits, 6.74", Cu/Al, 2/0 AWG Lug

Ground Bar Kit, 14 Terminal, (1) 2/0 Lug, Length: 6.74 inches (171.2 mm). Used with BR and CH Series Loadcenters.
Item #: 1310604
CAT #: GBKP1420
UPC: 786689053703
Company wide:
0 in stock
Eaton

Ground Bar Kit, 21 Circuits, 8.14", Cu/Al

Ground Bar Kit, 21 Terminal, Length: 8.14 inches (206.8 mm). Used with BR and CH Series Loadcenters.
Item #: 1310605
CAT #: GBKP21
UPC: 786689053765
Company wide:
0 in stock
ABB

TGL20 Add-On Ground Kit

TGL20 Add-On Ground Kit, For Use With PowerMark Gold and Plus Load Centers
Item #: 6945
CAT #: TGL20
UPC: 783164087581
Company wide:
0 in stock
Leviton

Load Center, 200A, 42/42, NEMA 1, Main Breaker

Load Center, 200 Amp, 42 Space/42 Circuit, NEMA 1, Main Breaker
Item #: 2071448
CAT #: LP420-BPD
UPC: 078477996256
Company wide:
0 in stock
Eaton

Panelboard Can, 48" x 20" x 5-3/4"

EZ Box Panelboard Can. Galvanized Steel. H x W x D: 48" x 20" x 5.75". Not compatible with LT Trims
Item #: 39444
CAT #: EZB2048RBS
UPC: 782116895946
Company wide:
0 in stock
Eaton

Ground Bar Kit, 10 Circuits, 4.29", Cu/Al

Ground Bar Kit, 10 Terminal, Length: 4.26 inches (109.0 mm). Used with BR and CH Series Loadcenters.
Item #: 59719
CAT #: GBK10
UPC: 782114014561
Company wide:
0 in stock
Page 1 of 99+
4,279 Items found