This product may not be available in all locations.
2
more

Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1
Item #: 1276076
Cat #: BRP40B200
UPC: 786689044053
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 39", W: 15.54", D: 3.88"
Sign In or Register to view pricing and more.
No associated products found.
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 39", W: 15.54", D: 3.88"
BR plug-on neutral loadcenter 200A 25kAIC main breaker 40/80 circuit AL bus nema 1
Also known as: 786689044053, BRP40B200, Sub panel
Specifications
Circuits: | 80 |
Amps: | 200 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Height: | 39 in |
Family / Style: | BR |
Width: | 15.540 in |
Depth: | 3.880 in |
Circuits: | 80 |
Mounting: | Flush, Surface |
Phase: | 1 |
Height: | 39 in |
Width: | 15.540 in |
Amps: | 200 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Depth: | 3.880 in |
Customer Reviews
No reviews for this product
(0)