Load Center, Main Breaker, CH, 200A, 120/240VAC, 1P, 42/84, NEMA 1

Item #: 1312955

Cat #: CHP42B200X7

UPC: 786679189641

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"
Sign In or Register to view pricing and more.

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"
Eaton CH Plug-on neutral loadcenter Catalog#:CHP42B200X7 Eaton CH Plug-on neutral loadcenter, 200A, main breaker, 42 spaces, 25k kAIC, three-wire, NEMA 1 enclosure, Single-phase, 84 circuits,120/240V, X7 box
Also known as: 786679189641, CHP42B200X7, CH METER MAIN

Specifications

Type: Main Breaker
Amps: 200
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 84
Type: Main Breaker
Family / Style: CH
Phase: 1
Circuits: 84
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)