6" Baffle Recessed Lighting Trims

185 Found
Elite Lighting

Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim

Item #: 93864
CAT #: AF637W-WH
UPC: 847801015457
Company wide:
0 in stock
Elite Lighting

Metal Stepped Baffle Trim, 6", White Baffle/White Trim

Item #: 42175
CAT #: B630W-WH
UPC: 847801000163
Company wide:
0 in stock
Elite Lighting

Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim

Item #: 42139
CAT #: AF639WH
UPC:
Company wide:
0 in stock
Elite Lighting

Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim

Item #: 326270
CAT #: AF639W-WH
UPC: 847801018168
Company wide:
0 in stock
Elite Lighting

Baffle Trim, Deep Self Flange, Air-Shut, 6", White Baffle/White Trim

Item #: 179505
CAT #: AF640W-WH
UPC: 847801017987
Company wide:
0 in stock
Elite Lighting

Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim

Item #: 207296
CAT #: AF631W-WH
UPC: 847801015532
Company wide:
0 in stock
Lightolier

BASIC WHITE BAFFLE REFLECTOR TRIM

Item #: 77562
CAT #: 1176WH
UPC: 784197003517
Company wide:
0 in stock
Nora Lighting

NRL NTM-713WAL BAFFLE CONE WITH

Item #: 587461
CAT #: NTM-713WAL
UPC: 732180610037
Company wide:
0 in stock
Elite Lighting

Metal Stepped Baffle Trim, 6", Black Baffle/White Trim

Item #: 42192
CAT #: B630P-WH
UPC: 847801000170
Company wide:
0 in stock
Halo

6" Baffle Trim, White

Item #: 957276
CAT #: 6125WB
UPC: 080083754465
Company wide:
0 in stock
Juno Lighting

Trim

Item #: 40706
CAT #: V3024-WWH
UPC: 661209017307
Company wide:
0 in stock
Elite Lighting

Socket Supporting R30/PAR30 Self Flange Air­Shut Baffle

Item #: 121184
CAT #: AF637P-WH
UPC: 847801016034
Company wide:
0 in stock
Elite Lighting

Trim, 6", Premium Phenolic Baffle, White

Item #: 201707
CAT #: B631W-WH
UPC: 847801017291
Company wide:
0 in stock
Lithonia Lighting

6" Baffle Trim, Narrow Flange

Item #: 379124
CAT #: 7B2WTORR24
UPC: 745975231416
Company wide:
0 in stock
Nora Lighting

NRL NTM-31 STEPPED BAFFLE ,NORA

Item #: 339251
CAT #: NTM-31
UPC: 732180641253
Company wide:
0 in stock
Juno Lighting

6IN TRIM BAFFLE

Item #: 27350
CAT #: 24-WWH
UPC: 661209950215
Company wide:
0 in stock
Elite Lighting

Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim

Self Flange Air-Shut Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Item #: 93864
CAT #: AF637W-WH
UPC: 847801015457
Company wide:
0 in stock
Elite Lighting

Metal Stepped Baffle Trim, 6", White Baffle/White Trim

Metal Stepped Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Item #: 42175
CAT #: B630W-WH
UPC: 847801000163
Company wide:
0 in stock
Elite Lighting

Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim

Self Flange Air-Shut Baffle Trim, Diamter: 6 inch, Color: White Baffle/White Trim
Item #: 42139
CAT #: AF639WH
UPC:
Company wide:
0 in stock
Elite Lighting

Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim

Self Flange Air-Shut Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Item #: 326270
CAT #: AF639W-WH
UPC: 847801018168
Company wide:
0 in stock
Elite Lighting

Baffle Trim, Deep Self Flange, Air-Shut, 6", White Baffle/White Trim

Baffle Trim, Deep Self Flange, Air-Shut, 6", White Baffle/White Trim
Item #: 179505
CAT #: AF640W-WH
UPC: 847801017987
Company wide:
0 in stock
Elite Lighting

Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim

Self Flange Air-Shut Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Item #: 207296
CAT #: AF631W-WH
UPC: 847801015532
Company wide:
0 in stock
Lightolier

BASIC WHITE BAFFLE REFLECTOR TRIM

Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Recessed adjustable accent trims offer 35° of vertical adjustment for aiming flexibility. Deeply recessed lamp position assures a low brightness aperture. Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality
Item #: 77562
CAT #: 1176WH
UPC: 784197003517
Company wide:
0 in stock
Nora Lighting

NRL NTM-713WAL BAFFLE CONE WITH

NRL NTM-713WAL BAFFLE CONE WITH WHITE FLANGE,NORA LIGHTING,AIR-TIGHT,100/150 WTT,WHT
Item #: 587461
CAT #: NTM-713WAL
UPC: 732180610037
Company wide:
0 in stock
Elite Lighting

Metal Stepped Baffle Trim, 6", Black Baffle/White Trim

Metal Stepped Baffle Trim, Diameter: 6 inch, Color: Black Baffle/White Trim
Item #: 42192
CAT #: B630P-WH
UPC: 847801000170
Company wide:
0 in stock
Halo

6" Baffle Trim, White

6 Inch Full Cone White Baffle, White Self-Flange Ring, For Use With BR30, BR40, A19, PAR30 and PAR38 Lamps (Sold Separately)
Item #: 957276
CAT #: 6125WB
UPC: 080083754465
Company wide:
0 in stock
Juno Lighting

Trim

6" Conical Baffle Trim, White, White Trim Ring
Item #: 40706
CAT #: V3024-WWH
UPC: 661209017307
Company wide:
0 in stock
Elite Lighting

Socket Supporting R30/PAR30 Self Flange Air­Shut Baffle

Socket Supporting R30/PAR30 Self Flange Air­Shut Baffle, Black Baffle, White Trim
Item #: 121184
CAT #: AF637P-WH
UPC: 847801016034
Company wide:
0 in stock
Elite Lighting

Trim, 6", Premium Phenolic Baffle, White

Trim, 6 Inch, Premium Phenolic Baffle, White
Item #: 201707
CAT #: B631W-WH
UPC: 847801017291
Company wide:
0 in stock
Lithonia Lighting

6" Baffle Trim, Narrow Flange

6" Baffle Trim, Narrow Flange, Torsion Retention, Color: White, For Use With L7X, L7XR, LC6, L7XF And L7XF Housings
Item #: 379124
CAT #: 7B2WTORR24
UPC: 745975231416
Company wide:
0 in stock
Nora Lighting

NRL NTM-31 STEPPED BAFFLE ,NORA

NORA NTM-31 WHITE/WHITE TRIM
Item #: 339251
CAT #: NTM-31
UPC: 732180641253
Company wide:
0 in stock
Juno Lighting

6IN TRIM BAFFLE

6" Tapered Baffle Trim
Item #: 27350
CAT #: 24-WWH
UPC: 661209950215
Company wide:
0 in stock
Page 1 of 12
185 Items found