Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim
Item #: 42139
Cat #: AF639WH
UPC:
Documents & Guides
Self Flange Air-Shut Baffle Trim, Diamter: 6 inch, Color: White Baffle/White Trim
Sign In or Register to view pricing and more.
Overview
Self Flange Air-Shut Baffle Trim, Diamter: 6 inch, Color: White Baffle/White Trim
At Elite Lighting, we understand the impact that lighting has on our everyday lives and have a strong passion for providing exceptional lighting products that show us just how beautiful lighting can be. We have developed products that enhance your lighting design and architectural space, turning your vision into a reality.
Also known as: AF639WH
Specifications
Color: | White |
Diameter: | 6 in |
Type: | Baffle Trim |
Color: | White |
Type: | Baffle Trim |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)