Square Recessed LED Downlights

94 Found
Elite Lighting

LED Square Trim Downlight, 10W, 650L, Selectable CCT, 120V

Item #: 1567002
CAT #: RL485-750L-DIMTR-120-27K30K35K40K50K-90-
UPC: 848070093887
Sign In or Register to view pricing and more.
Lithonia Lighting

4IN RECESS DOWNLIGHT BAFFLE SELECTABLE CCT TRIM

Item #: 1573178
CAT #: WF4-SQ-B-LED-30K40K50K-90CRI-MW-M6
UPC: 191848267356
Sign In or Register to view pricing and more.
Elite Lighting

LED Module, 6", Square, Multi CCT, 14 Watt, 1200 Lumen, 120V

Item #: 1636654
CAT #: RL685-1200L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070093900
Sign In or Register to view pricing and more.
Elite Lighting

LED Square Lighting Module, 4", 120V, Selectable CCT, White

Item #: 1606907
CAT #: RL476-850L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070095096
Sign In or Register to view pricing and more.
Elite Lighting

0K/50K-90-WH 6IN SQUARE SLIM LED WITH MULTI CCT

Item #: 2180121
CAT #: RL676-1100L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070095119
Sign In or Register to view pricing and more.
Lithonia Lighting

DOWNLIGHT

Item #: 1438743
CAT #: WF6-SQ-S-LED-30K40K50K-90CRI-MW-M6
UPC: 191848267592
Sign In or Register to view pricing and more.
Elite Lighting

4IN SQUARE ADJUSTABLE LED RETROFIT MODULE RECESSED 650LM WHIT

Item #: 1250030
CAT #: RL481-650L-DIMTR-120-40K-90-WH
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

DOWNLIGHT

Item #: 1424816
CAT #: WF4-SQ-B-LED-27K30K35K-90CRI-MW-M6
UPC: 191848255018
Sign In or Register to view pricing and more.
Elite Lighting

LED Square Trim Downlight, 10 Watt, 650 Lumen, 2700K, 120V

Item #: 1206758
CAT #: RL485-650L-DIMTR-120-27K-90-W-WH
UPC: 848070056424
Sign In or Register to view pricing and more.
Leviton

4" LED Baffle Slim Downlight, Square, 27-50K, White

Item #: 2406459
CAT #: DBS40-S1W
UPC: 078477014622
Sign In or Register to view pricing and more.
Leviton

6" LED Baffle Slim Downlight, Square, 27-50K, White

Item #: 2406461
CAT #: DBS60-S1W
UPC: 078477014639
Sign In or Register to view pricing and more.
Elite Lighting

LED Module, 6", Square, 15 Watt, 950 Lumen, 4000K, 120V

Item #: 1141301
CAT #: RL685-950L-DIMTR-120-40K-90-W-WH
UPC: 848070056486
Sign In or Register to view pricing and more.
Lithonia Lighting

DOWNLIGHT

Item #: 1449720
CAT #: WF6-SQ-B-LED-27K30K35K-90CRI-MW-M6
UPC: 191848267660
Sign In or Register to view pricing and more.
Elite Lighting

LED Fixture, 3" Square, 8 Watt, 500 Lumen, Multiple CCT, 120V

Item #: 1547181
CAT #: RL376-500L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070095072
Sign In or Register to view pricing and more.
Elite Lighting

LED Square Trim Downlight, 10 Watt, 650 Lumen, 3000K, 120V

Item #: 1217793
CAT #: RL485-650L-DIMTR-120-30K-90-W-WH
UPC: 848070050132
Sign In or Register to view pricing and more.
Topaz

12PK 4IN 5CCT SELECTABLE DOWNLIGHT 9W SQUARE

Item #: 2376017
CAT #: RDL/4SQ/9/5CTS-46
UPC: 751338038691
Sign In or Register to view pricing and more.
Elite Lighting

LED Square Trim Downlight, 10W, 650L, Selectable CCT, 120V

LED 4 Inch Square Trim Downlight, 10 Watt, 650 Lumen, Selectable CCT: 27K/30K/35K/40K/50K, 120 Volt, Dimmable, White Trim, Part # RL485-750L-DIMTR-120-27K30K35K40K50K-90-W-WH
Item #: 1567002
CAT #: RL485-750L-DIMTR-120-27K30K35K40K50K-90-
UPC: 848070093887
Sign In or Register to view pricing and more.
Lithonia Lighting

4IN RECESS DOWNLIGHT BAFFLE SELECTABLE CCT TRIM

4IN RECESS DOWNLIGHT BAFFLE SELECTABLE CCT TRIM
Item #: 1573178
CAT #: WF4-SQ-B-LED-30K40K50K-90CRI-MW-M6
UPC: 191848267356
Sign In or Register to view pricing and more.
Elite Lighting

LED Module, 6", Square, Multi CCT, 14 Watt, 1200 Lumen, 120V

LED Module, 6 Inch, Square Trim, 14 Watt, 1200 Lumen, Multi CCT: 27K/30K/35K/40K/50K, 90 CRI, 120 Volt, Dimmable, White Trim
Item #: 1636654
CAT #: RL685-1200L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070093900
Sign In or Register to view pricing and more.
Elite Lighting

LED Square Lighting Module, 4", 120V, Selectable CCT, White

LED Square Slim Lighting Module, 4 Inch, 12 Watt, 850 Lumen, 120 Volt, Selectable CCT, White Trim, part# RL476-850L-DIMTR-120-27K/30K/35K/40K/50K-90-WH
Item #: 1606907
CAT #: RL476-850L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070095096
Sign In or Register to view pricing and more.
Elite Lighting

0K/50K-90-WH 6IN SQUARE SLIM LED WITH MULTI CCT

0K/50K-90-WH 6IN SQUARE SLIM LED WITH MULTI CCT
Item #: 2180121
CAT #: RL676-1100L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070095119
Sign In or Register to view pricing and more.
Lithonia Lighting

DOWNLIGHT

DOWNLIGHT
Item #: 1438743
CAT #: WF6-SQ-S-LED-30K40K50K-90CRI-MW-M6
UPC: 191848267592
Sign In or Register to view pricing and more.
Elite Lighting

4IN SQUARE ADJUSTABLE LED RETROFIT MODULE RECESSED 650LM WHIT

4IN SQUARE ADJUSTABLE LED RETROFIT MODULE RECESSED 650LM WHITE
Item #: 1250030
CAT #: RL481-650L-DIMTR-120-40K-90-WH
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

DOWNLIGHT

DOWNLIGHT
Item #: 1424816
CAT #: WF4-SQ-B-LED-27K30K35K-90CRI-MW-M6
UPC: 191848255018
Sign In or Register to view pricing and more.
Elite Lighting

LED Square Trim Downlight, 10 Watt, 650 Lumen, 2700K, 120V

LED 4 Inch Square Trim Downlight, 10 Watt, 650 Lumen, 2700K, 120 Volt, Dimmable, White Trim
Item #: 1206758
CAT #: RL485-650L-DIMTR-120-27K-90-W-WH
UPC: 848070056424
Sign In or Register to view pricing and more.
Leviton

4" LED Baffle Slim Downlight, Square, 27-50K, White

4 Inch LED Baffle Slim Downlight, Square, 12 Watt, 120V, 90+ CRI, 850 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable Down To 10%, White
Item #: 2406459
CAT #: DBS40-S1W
UPC: 078477014622
Sign In or Register to view pricing and more.
Leviton

6" LED Baffle Slim Downlight, Square, 27-50K, White

6 Inch LED Baffle Slim Downlight, Square, 15 Watt, 120V, 90+ CRI, 1100 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable Down To 10%, White
Item #: 2406461
CAT #: DBS60-S1W
UPC: 078477014639
Sign In or Register to view pricing and more.
Elite Lighting

LED Module, 6", Square, 15 Watt, 950 Lumen, 4000K, 120V

LED Module, 6 Inch, Square Trim, 15 Watt, 950 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, White Trim
Item #: 1141301
CAT #: RL685-950L-DIMTR-120-40K-90-W-WH
UPC: 848070056486
Sign In or Register to view pricing and more.
Lithonia Lighting

DOWNLIGHT

DOWNLIGHT
Item #: 1449720
CAT #: WF6-SQ-B-LED-27K30K35K-90CRI-MW-M6
UPC: 191848267660
Sign In or Register to view pricing and more.
Elite Lighting

LED Fixture, 3" Square, 8 Watt, 500 Lumen, Multiple CCT, 120V

LED Fixture, 3 Inch Square, 8 Watt, 500 Lumen, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 120 Volt, Dimmable, White
Item #: 1547181
CAT #: RL376-500L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070095072
Sign In or Register to view pricing and more.
Elite Lighting

LED Square Trim Downlight, 10 Watt, 650 Lumen, 3000K, 120V

LED 4 Inch Square Trim Downlight, 10 Watt, 650 Lumen, 3000K, 120 Volt, Dimmable, White Trim
Item #: 1217793
CAT #: RL485-650L-DIMTR-120-30K-90-W-WH
UPC: 848070050132
Sign In or Register to view pricing and more.
Topaz

12PK 4IN 5CCT SELECTABLE DOWNLIGHT 9W SQUARE

12PK 4IN 5CCT SELECTABLE DOWNLIGHT 9W SQUARE
Item #: 2376017
CAT #: RDL/4SQ/9/5CTS-46
UPC: 751338038691
Sign In or Register to view pricing and more.
Page 1 of 6
94 Items found