
LED Square Lighting Module, 4", 120V, Selectable CCT, White
Item #: 1606907
Cat #: RL476-850L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070095096
Sign In or Register to view pricing and more.
Documents & Guides
LED Square Slim Lighting Module, 4 Inch, 12 Watt, 850 Lumen, 120 Volt, Selectable CCT, White Trim, part# RL476-850L-DIMTR-120-27K/30K/35K/40K/50K-90-WH
Overview
LED Square Slim Lighting Module, 4 Inch, 12 Watt, 850 Lumen, 120 Volt, Selectable CCT, White Trim, part# RL476-850L-DIMTR-120-27K/30K/35K/40K/50K-90-WH
Also known as: 848070095096, RL476-850L-DIMTR-120-27K/30K/35K/40K/50K
Specifications
Type: | Module, Retrofit |
Lumens: | 850 |
Wattage: | 12 |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Type: | Module, Retrofit |
Wattage: | 12 |
Color: | White |
Dimmable: | Yes |
Lumens: | 850 |
Volts AC: | 120 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)