LED Square Trim Downlight, 10 Watt, 650 Lumen, 3000K, 120V

Item #: 1217793

Cat #: RL485-650L-DIMTR-120-30K-90-W-WH

UPC: 848070050132

Sign In or Register to view pricing and more.
Documents & Guides
LED 4 Inch Square Trim Downlight, 10 Watt, 650 Lumen, 3000K, 120 Volt, Dimmable, White Trim

Overview

LED 4 Inch Square Trim Downlight, 10 Watt, 650 Lumen, 3000K, 120 Volt, Dimmable, White Trim
Also known as: 848070050132, RL485-650L-DIMTR-120-30K-90-W-WH

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Lumens: 650
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Dimmable: Yes
Wattage: 10
Lumens: 650
Light Technology: LED

Customer Reviews

No reviews for this product
(0)