Jelly Jars
253 Found
RAB
4" Vaporproof Ceiling Mount Fixture, 150W
Item #: 47049
CAT #: VX100DG
UPC: 019813311142
Sign In or Register to view pricing and more.
RAB
Vaporproof Fixture, 150 Watt, Globe and Guard
Item #: 46795
CAT #: VXBR100DG
UPC: 019813321141
Sign In or Register to view pricing and more.
Appleton
Jelly Jar Fixture, 60-100 Watt, CSA
Item #: 263873
CAT #: VGSZ240
UPC: 781381281676
Sign In or Register to view pricing and more.
RAB
VAPORPROOF 100WALL BRACKET LESS GLOBE
Item #: 82852
CAT #: VBR1
UPC: 019813320007
Sign In or Register to view pricing and more.
SYLVANIA
62448 JELYJAR2AS020UNHD8SC2GR 9/CS 1/SKU
Item #: 2259251
CAT #: JELYJAR2A/S020UNHD8SC2/GR
UPC: 046135624483
Sign In or Register to view pricing and more.
Halco
VPT-20-4K-U VPT 20W 4000K 120-277 UNIVERSAL VOLTA
Item #: 1844527
CAT #: 10455
UPC: 807154104550
Sign In or Register to view pricing and more.
Lithonia Lighting
Vapor Tight Utility Light (Ceiling Mount)
Item #: 211731
CAT #: VC150IM12
UPC: 745973817704
Sign In or Register to view pricing and more.
RAB
VAPORPROOF 100 WALL BRACKET WITH GLASS G
Item #: 82836
CAT #: VBR100DG
UPC: 019813320144
Sign In or Register to view pricing and more.
RAB
VAPPRF 100 CEIL. 4" BOX 3/4 I W/GL DCGD
Item #: 148435
CAT #: VX100DG-3/4
UPC: 019813311166
Sign In or Register to view pricing and more.
McGill
Utility Light
Item #: 46935
CAT #: 600
UPC: 036283294072
Sign In or Register to view pricing and more.
RAB
VAPPRF 100 CEIL. 4" BOX 1/2 I NO GLOBE
Item #: 47072
CAT #: VX1
UPC: 019813311005
Sign In or Register to view pricing and more.
EPCO
Utility Light, Incandescent, Ceiling Mount, 150W, 120V
Item #: 17356
CAT #: 15000
UPC: 780321150003
Sign In or Register to view pricing and more.
RAB
VAPPRF 200 CEIL. 4" BOX 1/2 I W/GL DCGD
Item #: 47097
CAT #: VX200DG
UPC: 019813312149
Sign In or Register to view pricing and more.
Appleton
Globe Green For A-51 60-300w
Item #: 720566
CAT #: AAGL-1G
UPC: 781381110006
Sign In or Register to view pricing and more.
Appleton
Prismatic Globe Clear Aau-1n
Item #: 27377
CAT #: AAGL-1PR
UPC: 781381129190
Sign In or Register to view pricing and more.
RAB
VAPPRF 200 CEIL. 4" BOX 3/4 I W/GL DCGD
Item #: 82911
CAT #: VX200DG-3/4
UPC: 019813312163
Sign In or Register to view pricing and more.
RAB
4" Vaporproof Ceiling Mount Fixture, 150W
4" Vaporproof Ceiling Mount Fixture, 150 Watt, 120 Volt, Box Mount, Die Cast Aluminum With Built-In Junction Box & Sturdy Mounting Lugs, Medium Base Socket, 1/2" Or 3/4" NPS Hub Size & A Variety Of Globes, Incandescent Lamp A21 For 100 Series, PS25 For 200 Series, Lamp Not Supplied
Item #: 47049
CAT #: VX100DG
UPC: 019813311142
Sign In or Register to view pricing and more.
RAB
Vaporproof Fixture, 150 Watt, Globe and Guard
Vaporproof Fixture, 150 Watt, Incandescent, Globe and Guard, Wall Bracket plus Junction Box, Suitable for Wet Location
Item #: 46795
CAT #: VXBR100DG
UPC: 019813321141
Sign In or Register to view pricing and more.
Appleton
Jelly Jar Fixture, 60-100 Watt, CSA
Jelly Jar Fixture, CSA, 60-150 Watt, V-Series, Class I Div 2
Item #: 263873
CAT #: VGSZ240
UPC: 781381281676
Sign In or Register to view pricing and more.
RAB
VAPORPROOF 100WALL BRACKET LESS GLOBE
VAPORPROOF 100 WALL BRACKET LESS GLOBE
Item #: 82852
CAT #: VBR1
UPC: 019813320007
Sign In or Register to view pricing and more.
SYLVANIA
62448 JELYJAR2AS020UNHD8SC2GR 9/CS 1/SKU
62448 JELYJAR2AS020UNHD8SC2GR 9/CS 1/SKU
Item #: 2259251
CAT #: JELYJAR2A/S020UNHD8SC2/GR
UPC: 046135624483
Sign In or Register to view pricing and more.
Halco
VPT-20-4K-U VPT 20W 4000K 120-277 UNIVERSAL VOLTA
VPT-20-4K-U VPT 20W 4000K 120-277 UNIVERSAL VOLTAGE
Item #: 1844527
CAT #: 10455
UPC: 807154104550
Sign In or Register to view pricing and more.
Lithonia Lighting
Vapor Tight Utility Light (Ceiling Mount)
Vapor Tight Utility Light (Ceiling Mount), 150W A19/A21 Incandescent, 120V, Guarded, Color: Gray ***Lamp Not Included***
Item #: 211731
CAT #: VC150IM12
UPC: 745973817704
Sign In or Register to view pricing and more.
RAB
VAPORPROOF 100 WALL BRACKET WITH GLASS G
VAPORPROOF 100 WALL BRACKET WITH GLASS GLOBE CAST GUARD
Item #: 82836
CAT #: VBR100DG
UPC: 019813320144
Sign In or Register to view pricing and more.
RAB
VAPPRF 100 CEIL. 4" BOX 3/4 I W/GL DCGD
VAPORPROOF 100 CEILING 4 Inch BOX 3/4 Inch WITH GL GLOBE CAST GUARD
Item #: 148435
CAT #: VX100DG-3/4
UPC: 019813311166
Sign In or Register to view pricing and more.
McGill
Utility Light
Utility Light, Wet Location, 150W A-21, 1/2" Threaded Conduit Opening, Glass Globe.
Item #: 46935
CAT #: 600
UPC: 036283294072
Sign In or Register to view pricing and more.
RAB
VAPPRF 100 CEIL. 4" BOX 1/2 I NO GLOBE
VAPORPROOF 100 CEILING 4 Inch BOX 1/2 Inch LESS GLOBE
Item #: 47072
CAT #: VX1
UPC: 019813311005
Sign In or Register to view pricing and more.
EPCO
Utility Light, Incandescent, Ceiling Mount, 150W, 120V
Utility Light, Incandescent, 150 Watt, 120 Volt, Color: Black, Mount: Ceiling, Rating: Damp Location
Item #: 17356
CAT #: 15000
UPC: 780321150003
Sign In or Register to view pricing and more.
RAB
VAPPRF 200 CEIL. 4" BOX 1/2 I W/GL DCGD
Vaporproof 200 Ceiling 4 Inches Box 1/2 Inch With Glass Globe Cast Guard
Item #: 47097
CAT #: VX200DG
UPC: 019813312149
Sign In or Register to view pricing and more.
Appleton
Globe Green For A-51 60-300w
Globe Green For A-51 60-300w
Item #: 720566
CAT #: AAGL-1G
UPC: 781381110006
Sign In or Register to view pricing and more.
Appleton
Prismatic Globe Clear Aau-1n
Prismatic Globe Clear Aau-1n
Item #: 27377
CAT #: AAGL-1PR
UPC: 781381129190
Sign In or Register to view pricing and more.
RAB
VAPPRF 200 CEIL. 4" BOX 3/4 I W/GL DCGD
VAPORPROOF 200 CEILING 4 Inch BOX 3/4 Inch WITH GLASS GLOBE CAST GD
Item #: 82911
CAT #: VX200DG-3/4
UPC: 019813312163
Sign In or Register to view pricing and more.